Hanna Instruments Extended Length pH Electrode

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
JunctionOpen
Recommended UseNMR tubes
Cable Length (m)Coaxial; 1 (3.3ft)
Temperature SensorNo
Body MaterialGlass
AmplifierNo
ElectrolyteViscolene
Maximum Pressure (bar)0.1
ReferenceSingle, Ag/AgCl
Tip/ShapeSpheric (dia: 3 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-1093B is an extra-long/thin body glass electrode with refillable single junction, micro bulb and is suitable for NMR tubes and other small and narrow sampling vessels.

Supplied fitted with


BNC connector
1m cable


Please note: due to the majority of the body of this electrode being only 3mm diameter it is extremely fragile; please handle with care.

Ulasan Produk

Tidak ada ulasan