Hanna Instruments In-Line ph Electrode

Sebelum PPN:
Rp10.999.900
Spesifikasi
Recommended Usein-line
Junction Type/Flow RatePTFE
Body MaterialPVC
Connection Cable (m)HI 101/3 adapter with 3 (9.9ft) cable
Electrolytepolymer
Maximum Pressure (bar)6 (25°C)
Recommended Operating Temperature (°C)20 to 40 (68 to 104°F)
ReferenceDouble Ag/AgCl
Tip/ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its durable design, you can count on this electrode to stand up to your process environment.

In-line pH electrode with exclusive PTFE non-clogging membrane.
General purpose glass provides the best response over the entire pH range and can be used for a wide range of applications.
Built for everyday, demanding use in industrial applications.


In-line pH electrode with PVC body and BNC connector.
In-line pH electrode - Suitable for direct immersion in pipes.
BNC connector - Allows for quick and easy connection to any pH/ORP meter or transmitter.
PTFE junction - The electrode has a unique clog resistant junction that enhances both probe life and accuracy.
Double junction technology with gel polymer filling - Ensure long electrode life and reliability in harsh environments.
General purpose glass formulation - General purpose glass provides the best response over the entire pH range and can be used for a wide range of applications.
Flat tip - Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.

Ulasan Produk

Tidak ada ulasan