Hanna Instruments GPS Multiparameter Meters (Meter and Probe with Rugged Carrying Case)

Sebelum PPN:
Rp209.999.900 - Rp249.999.900
Spesifikasi
Environment Temperature (°C)0 to 50 (32 to 122°F); RH max 100%
Dimensions (mm)221x115x55 (8.7x4.5x2.2inch)
ConnectivityUSB (with HI 929829 software)
IP RatingIP67
Temperature Range (°C)-5.00 to 55.00, 23.00 to 131.00°F, 268.15 to 328.15 K
EC Range (mS/cm)0 to 200 (absolute EC up to 400)
Atmospheric Pressure Range (mmHg)450 to 850; 17.72 to 33.46 inHg; 600.0 to 1133.2 mbar; 8.702 to 16.436 psi; 0.5921 to 1.1184 atm; 60.00 to 113.32 kPa
Battery Type/Life1.2V (4) NiMH, rechargeable batteries, size C type; up to 140 hours depending on configuration
Chloride Range (ppm Cl)0.6 to 200.0 (as Cl- )
GPS12 channel receiver 10 m (30 ft) accuracy
Logging intervalone second to three hours
Nitrate Range (ppm)0.62 to 200.0 Ni (as NO3 - -N)
ORP Range (mV)±2000
Oxygen, Dissolved Range (ppm)0.0 to 500.0%; 0.00 to 50.00 (mg/L)
Resistivity Range (ohm/cm)0 to 999999; 0 to 1000.0 kΩ/cm; 0 to 1.0000 MΩ/cm
TDS Range0 to 400000 ppm (mg/L); (the maximum value depends on the TDS factor)
Turbidity Range (FNU)0.0 to 99.9; 100 to 1000
mV Range (mV)±600.0
pH Range (pH)0 to 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9829 is a waterproof portable logging multiparameter meter that monitors up to 14 different water quality parameters. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, turbidity, ammonium, chloride, nitrate, and temperature. The probe transmits readings digitally with options to log data while disconnected from the meter. An optional GPS provides location tracking of measurements. The complete system is simple to setup and easy to use. The HI9829 is highly customizable and supplied with all necessary accessories, packaged in a durable carrying case.
 
Applications
The HI-9829 is a high specification meter designed for taking professional field measurements in lakes, rivers and seas.

Aquaculture
Fish farming
Oceanography
Harbours and Ports
Surface, drainage and waste water testing

Ulasan Produk

Tidak ada ulasan