Hanna Instruments CAL Check Standard for Fluoride Low Range

Sebelum PPN:
Rp9.799.900
Spesifikasi
ParameterFluoride LR
Quantity1 set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CalCheck standards for Fluoride LR, 0.0 and 1.00 ppm.
HI-96729-11 is a high quality set of calibration standards that allows users to validate and calibrate the fluoride range found in the compatible HI-96759-11 portable photometers that have a 0.00 to 2.00 mg/L (ppm) fluoride range. The HI-96729-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 1.00 ±0.03 mg/L fluoride @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.

Supplied with Certificate of Analysis

Product code
Lot number
Expiration date
Standard value @ 25°C
Reference meter NIST traceable


Provided storage containers

Light tight
Protects from accidental breakage

Ulasan Produk

Tidak ada ulasan