Spesifikasi
| Display | 14.9cm (5.7inch) 320x240 pixel backlit colour LCD |
|---|---|
| GLP Conformity | instrumentation data storage and printing capabilities |
| Display Resolution (mL) | 0.001 |
| Burette Size Capability (mL) | 5, 10, 25 and 50 (auto-detection) |
| Temperature Range (°C) | -5.0 to 105.0; 23.0 to 221.0°F; 268.2 to 378.2K |
| mV Range (mV) | -2000.0 to 2000.0 |
| Analog Board Capability | 1 |
| Burette Included | 1 (25mL) |
| Burette Resolution | 1/40000 |
| Dosing Accuracy (%) | ±0.1 of full burette volume |
| Dosing Pump Capability | 1 included can be upgraded for 2 |
| ISE Range | 1X10⁻⁶ to 9.99X10¹⁰ |
| ISE Resolution | 1; 0.1; 0.01 concentration |
| Power (V) | 100-240 AC-02 models, European plug (type C) |
| mV Resolution (mV) | 0.1 |
| pH Range (pH) | -2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000 |
| pH Resolution (pH) | 0.1; 0.01; 0.001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A high-performance titrator made simple.
Focus on your most essential titrations and get high-quality results with our HI901C automatic titrator.
Get the most out of one device.
Titrate for a variety of measurements including acids, bases, redox, and selective ions. With no additional programming upgrades to purchase, you can start measuring right away.
Each titrator can store up to 100 customizable methods of analysis to accommodate any of your different samples or procedures.
If lab space is scarce, our titrator doubles as a benchtop meter for direct pH, redox, and ion selective measurements.
Focus on your most essential titrations and get high-quality results with our HI901C automatic titrator.
Get the most out of one device.
Titrate for a variety of measurements including acids, bases, redox, and selective ions. With no additional programming upgrades to purchase, you can start measuring right away.
Each titrator can store up to 100 customizable methods of analysis to accommodate any of your different samples or procedures.
If lab space is scarce, our titrator doubles as a benchtop meter for direct pH, redox, and ion selective measurements.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
