Hanna Instruments Industrial Conductivity Probe

Sebelum PPN:
Rp8.399.900
Spesifikasi
Operating Temperature Range (°C)0 to 80 (32 to 176°F)
Body Materialpolypropylene
Maximum Pressure (bar)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow-thru Conductivity Probe
This HI-7635 is a flow-thru conductivity probe with colour coded wires.
The HI-7635 conductivity probe combines the proven four-ring potentiometric method of measuring conductivity with platinum sensors. The universally acclaimed four-ring method provides an exceptionally stable measurement over a wider range. These probes do not suffer polarisation, nor do they need frequent calibrations or cell changes.
The built-in temperature sensor allows automatically temperature compensated measurements and features easy operations and maintenance.
This conductivity probe is provided with a 4m cable incorporating colour coded wires for easy connection to the HI-8936 transmitters.

Ulasan Produk

Tidak ada ulasan