Sebelum PPN:
Rp3.299.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI-7634-00 probe provides a rapid response and high accuracy EC or TDS measurement.
Two-pole amperometric probe
Internal temperature sensor
Low range measurement (μS/cm and ppm)
Two-Pole Probe
The HI-7634-00 is an amperometric sensor, utilising two-pole technology to achieve accurate EC and TDS measurements. An alternating voltage is applied to the two electrodes and the generated current is measured.
Internal Temperature Sensor
The integrated temperature sensor of the HI-7634-00 probe is crucial for accurate EC and TDS measurements. Changes in temperature of a solution will change the ion mobility, which will influence the measurement. For this reason it is important that a fast and stable temperature measurement be taken in order to provide an accurate temperature compensated EC and TDS reading.
Threaded Connection
The 1/2" NPT threaded connection of the HI-7634-00 allows for insertion mounting into a common "T" fitting without the need for additional hardware.
Multiple Cable Lengths
The HI7634-00 is available with varying lengths of cable based on your specific requirements.
HI-7634-00 comes with 2 meters (6.6 feet) of cable attached
HI-7634-00/4 comes with 4 meters (13.1 feet) of cable attached
HI-7634-00/5 comes with 5 meters (16.4 feet) of cable attached
Compatible Mini Controllers:
BL-983313 Conductivity mini-controller with a 0 - 1999 μS/cm measurement range
BL-983315 TDS mini-controller with a 0.0 - 199.9 ppm measurement range
BL-983319 TDS mini-controller with a 0 - 1999 ppm measurement range
BL-983320 Conductivity mini-controller with a 0.0 - 199.9 μS/cm measurement range
BL-983321 TDS mini-controller with a 0.00 - 19.99 ppm measurement range
BL-983322 Conductivity mini-controller with a 0.00 - 19.99 μS/cm measurement range
BL-983324 TDS mini-controller with a 0.0 - 49.9 ppm measurement range
BL-983329 TDS mini-controller with a 0 - 999 ppm measurement range
Two-pole amperometric probe
Internal temperature sensor
Low range measurement (μS/cm and ppm)
Two-Pole Probe
The HI-7634-00 is an amperometric sensor, utilising two-pole technology to achieve accurate EC and TDS measurements. An alternating voltage is applied to the two electrodes and the generated current is measured.
Internal Temperature Sensor
The integrated temperature sensor of the HI-7634-00 probe is crucial for accurate EC and TDS measurements. Changes in temperature of a solution will change the ion mobility, which will influence the measurement. For this reason it is important that a fast and stable temperature measurement be taken in order to provide an accurate temperature compensated EC and TDS reading.
Threaded Connection
The 1/2" NPT threaded connection of the HI-7634-00 allows for insertion mounting into a common "T" fitting without the need for additional hardware.
Multiple Cable Lengths
The HI7634-00 is available with varying lengths of cable based on your specific requirements.
HI-7634-00 comes with 2 meters (6.6 feet) of cable attached
HI-7634-00/4 comes with 4 meters (13.1 feet) of cable attached
HI-7634-00/5 comes with 5 meters (16.4 feet) of cable attached
Compatible Mini Controllers:
BL-983313 Conductivity mini-controller with a 0 - 1999 μS/cm measurement range
BL-983315 TDS mini-controller with a 0.0 - 199.9 ppm measurement range
BL-983319 TDS mini-controller with a 0 - 1999 ppm measurement range
BL-983320 Conductivity mini-controller with a 0.0 - 199.9 μS/cm measurement range
BL-983321 TDS mini-controller with a 0.00 - 19.99 ppm measurement range
BL-983322 Conductivity mini-controller with a 0.00 - 19.99 μS/cm measurement range
BL-983324 TDS mini-controller with a 0.0 - 49.9 ppm measurement range
BL-983329 TDS mini-controller with a 0 - 999 ppm measurement range
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
