Hanna Instruments EC Probe

Sebelum PPN:
Rp3.299.900 - Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductivity and TDS Probe


The HI-7631/2 conductivity and total dissolved solids probe has 1/2" thread and is ideal for use with the HI-983304 and HI-983305 Gro'chek and Pronto series.

This is an amperometirc probe, provided with built-in temperature sensor for automatic compensation, 2m cable and a PEI (PolyEther-Imide) protective sleeve, which resists most aggressive chemicals.
Key features of the HI-983304 EC Pronto 0.00 to 19.99 µS/cm


Specifically designed for demineralisation and deionisation applications
Water resistant enclosure
External 12 VDC power supply for continuous monitoring
Selectable set-point and LED alarm
Automatic temperature compensation
Moulded hook for easy installation

Ulasan Produk

Tidak ada ulasan