Spesifikasi
| Resolution | EC: 0.1 μS; 1μS; 0.01mS; 0.1mS; 0.1°C ; TDS: 0.1 ppm; 1ppm; 0.01 g/L (ppt); 0.1g/L (ppt) |
|---|---|
| TDS Conversion Factor | Adjustable from 0 to 1 |
| EC Calibration | Automatic or manual at 1 point |
| Temperature Compensation | Automatic or manual, -10 to 100°C with adjustable temperature coefficient from 0.00 to 10.00%/°C |
| Accuracy | '±0.5% f.s. (EC/TDS); ±0.5°C (0 to 70°C); ±1°C (outside) at 25°C/77°F |
| Alarm Relay | Contact output SPDT 5A-250 VAC, 5A-30 VDC (resistive load), fuse protected (2A, 250V fast fuse) |
| Analogue Input | 4-20mA |
| Dimensions (mm) | Panel cut-out: 140x140, instrument: 144x144x170 |
| EC Range (μS/cm) | 0.0 to 199.9; 0 to 1999 |
| Environment Temperature (°C) | 0 to 50 (32 to 122°F); RH max 95% non-condensing |
| Over Current Protection (mA) | 400; 250V fast fuse |
| Power Consumption (V/A) | 15 |
| Power Supply (V) | 115 AC ±10% or 230 VAC ±10%; 50/60 Hz |
| Set Point Relay | Two contact outputs SPDT 5A-250 VAC, 5A-30 VDC (resistive load), fuse protected (2A, 250V fast fuse) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Conductivity Digital Controller is panel-mounted and provides accurate measurements thanks to the four-ring EC probe and automatic temperature compensation (ATC Feature).
Users can choose from models featuring on/off or PID control, analogue output of 115V or 230V, and dual set point. The 700221-2 has an analogue output of 230V.
The controller measures 144 x 144mm x 170mm, and weighs 1.6kg (3.5lb). Panel cut out: 140mm x 140mm.
EC Range 0.0 to 199.9 ?S/cm, 0 to 1999 ?S/cm; 0.00 to 19.99 mS/cm; 0.0 to 199.9mS/cm.
While the HI-700 series measures conductivity, the HI-710 models, complete with the same
Users can choose from models featuring on/off or PID control, analogue output of 115V or 230V, and dual set point. The 700221-2 has an analogue output of 230V.
The controller measures 144 x 144mm x 170mm, and weighs 1.6kg (3.5lb). Panel cut out: 140mm x 140mm.
EC Range 0.0 to 199.9 ?S/cm, 0 to 1999 ?S/cm; 0.00 to 19.99 mS/cm; 0.0 to 199.9mS/cm.
While the HI-700 series measures conductivity, the HI-710 models, complete with the same
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
