Hanna Instruments Quick Cal Solution for single point pH/EC Calibration

Sebelum PPN:
Rp1.999.900
Spesifikasi
Quantity25
Size (ml)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using the Quick Cal function found in compatible meters allows for a single point calibration for pH and/or conductivity sensors. Each sachet has a visible lot number and expiry date stamped on it, and made of light block foil ensuring freshness each time one is opened.
Calibration Solutions at Hanna have been specially formulated to have an expiry date of 5 years from manufacture for an unopened sachet. The HI-50036P is for 25 sachets containing 20 mL of calibration solution. It is produced in accordance with ISO 3696/BS3978 standards using high purity salts, deionised water, certified weight-checked balances, and Class A glassware in a temperature controlled environment monitored with certified thermometers.

Special Features:
Quick Calibration Solution

Calibration solution for Gro line pH and EC/TDS meters
pH calibration buffer value of pH 6.86
EC calibration standard value of 5,000 μS/cm (5.00 mS/cm)


Convenience of individual packaging

Ideal for users that do not calibrate frequently
Ideal for field use due to portability
Every sachet is as fresh as the day it was packaged


Light block packaging

Prevents any oxidation from UV light which could alter the pH buffer value


Hanna recommends using HI-7061-023 Groline General Purpose Cleaning Solution alongside this product.

Ulasan Produk

Tidak ada ulasan