Spesifikasi
| Certificate of Analysis | Yes |
|---|---|
| Size (ml) | 25x20 |
| Package | Sachet |
| pH Value at 25°C | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HI-50002-02 pH2.00 Technical Buffer Solution, 25 x 20ml sachets
HI-50002-02 is a premium quality pH 2.00 Technical buffer solution, National Institute of Standards and Technology (NIST) traceable and supplied with a Certificate of Analysis. The buffer is ideal for users expecting a highly-acidic reading.
The single dose sachets are really handy with each sealed sachet holding just the right amount of solution. Each time a meter or electrode is calibrated using a Hanna sachet, it is like using a newly opened bottle of solution!
Benefits of individual packaging
Ideal for users who do not calibrate frequently
Ideal for field use due to portability
Every sachet is as fresh as the day it was packaged
Light block packaging prevents oxidation from UV light that could alter the buffer value.
Buffer solutions should be stored at 25 C, away from direct sunlight for accurate readings.
To correctly maintain your meter/electrode, we highly recommend use of a Hanna cleaning solution, as well as a buffer, for maximum performance every time.
Hanna buffer solutions are prepared, ready-to-use, according to precise formulas and standardised in accordance with the National Institute of Standards and Technology (NIST) to ensure quality and accuracy. All solutions show a batch number, an expiry date, and the correlation table between pH and temperature. All bottled solutions are sealed with an air tight, tamper-proof seal to prevent any Carbon Dioxide from entering and causing a change in the pH buffer value.
Browse the Hanna complete range of solutions
pH buffer solutions
Standard solutions for conductivity, Total Dissolved Solids (TDS), turbidity, salinity and Ion-Selective Electrode (ISE) calibration
Oxidation Reduction Potential (ORP) test and pre-treatment solutions
Reference fill solutions for refillable electrodes
General and specific cleaning solutions for electrodes
Solutions for electrode maintenance and storage
Solutions for sample preparation
Solutions are available in many sizes ranging from 20ml sachets for small users to 3.78L (1 gallon) containers for large quantity usage in laboratories.
For safety and traceability, all Hanna solutions are provided with a label showing the batch number and expiry date. A certificate of analysis is available on request in line with NIST standards.
Remember:
Calibration only counts when using fresh solutions and properly cleaned electrodes every time.
Routine maintenance will ensure accurate readings while extending the life of the electrode.
From pH1.00 through to pH13.00, effectively covering every point on the pH scale, Technical Buffer Solutions are available in 500ml, 1 litre, 1 Gallon, and handy 20ml sachets in packs of 10 or 25 for on-site or field use. The sachet single dose is safe, easy to carry and remains fresh.
Technical buffer solutions come with a certificate of analysis on purchase.
One Gallon, colour-coded bottles are available in pH 4.01, pH7.01 and 10.01.
HI-50002-02 is a premium quality pH 2.00 Technical buffer solution, National Institute of Standards and Technology (NIST) traceable and supplied with a Certificate of Analysis. The buffer is ideal for users expecting a highly-acidic reading.
The single dose sachets are really handy with each sealed sachet holding just the right amount of solution. Each time a meter or electrode is calibrated using a Hanna sachet, it is like using a newly opened bottle of solution!
Benefits of individual packaging
Ideal for users who do not calibrate frequently
Ideal for field use due to portability
Every sachet is as fresh as the day it was packaged
Light block packaging prevents oxidation from UV light that could alter the buffer value.
Buffer solutions should be stored at 25 C, away from direct sunlight for accurate readings.
To correctly maintain your meter/electrode, we highly recommend use of a Hanna cleaning solution, as well as a buffer, for maximum performance every time.
Hanna buffer solutions are prepared, ready-to-use, according to precise formulas and standardised in accordance with the National Institute of Standards and Technology (NIST) to ensure quality and accuracy. All solutions show a batch number, an expiry date, and the correlation table between pH and temperature. All bottled solutions are sealed with an air tight, tamper-proof seal to prevent any Carbon Dioxide from entering and causing a change in the pH buffer value.
Browse the Hanna complete range of solutions
pH buffer solutions
Standard solutions for conductivity, Total Dissolved Solids (TDS), turbidity, salinity and Ion-Selective Electrode (ISE) calibration
Oxidation Reduction Potential (ORP) test and pre-treatment solutions
Reference fill solutions for refillable electrodes
General and specific cleaning solutions for electrodes
Solutions for electrode maintenance and storage
Solutions for sample preparation
Solutions are available in many sizes ranging from 20ml sachets for small users to 3.78L (1 gallon) containers for large quantity usage in laboratories.
For safety and traceability, all Hanna solutions are provided with a label showing the batch number and expiry date. A certificate of analysis is available on request in line with NIST standards.
Remember:
Calibration only counts when using fresh solutions and properly cleaned electrodes every time.
Routine maintenance will ensure accurate readings while extending the life of the electrode.
From pH1.00 through to pH13.00, effectively covering every point on the pH scale, Technical Buffer Solutions are available in 500ml, 1 litre, 1 Gallon, and handy 20ml sachets in packs of 10 or 25 for on-site or field use. The sachet single dose is safe, easy to carry and remains fresh.
Technical buffer solutions come with a certificate of analysis on purchase.
One Gallon, colour-coded bottles are available in pH 4.01, pH7.01 and 10.01.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
