Hanna Instruments Ion Selective Electrodes Silfer/Sulfide

Sebelum PPN:
Rp51.999.900
Spesifikasi
Approximate Slope56
Measurement Range (ppm)Ag+ 1.0M to 1X 10-6M 107900 to 0.11ppm;S= 1.0M to 1X 10-7M 32100 to 0.003
ConnectivityBNC
Temperature Range (°C)0 to 80
Cable Length (m)1 coaxial
Body MaterialPEI
Insertion Length (mm)120
Optimum pH RangeAg+ 2 to 8 S= 12 to 14
ParameterSilver/Sulphide
Possible ApplicationsAs an indicator for titrations using sulphide nitrate. For the determination of sulphide ions in waters, paper liquors, natural waters and soils.
TypeSolid-state; Combination

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-4115 is a Silver/Sulphide combination ISE ideal as an indicator for titrations using Sulphide Nitrate. For the determination of Sulphide ions in waters, paper (pulping) liquors, natural waters and soils.
BNC Connection - BNC is one of the most commonly used connector types in pH meters and electrodes. Compatible with any meter or electrode that uses BNC connectors.

Ulasan Produk

Tidak ada ulasan