Hanna Instruments Ion Selective Electrodes Nitrate

Sebelum PPN:
Rp44.999.900
Spesifikasi
Approximate Slope-56
Measurement Range (ppm)1M to 1X 10-5M 6200 to .62
ConnectivityBNC
Temperature Range (°C)0 to 40
Cable Length (m)1 coaxial
Body MaterialPEI/PVC
Insertion Length (mm)120
Optimum pH Range3.0 to 8
ParameterNitrate
Possible ApplicationsDetermination of free nitrate in natural waters (fresh and sea), and in emulsified food and plant samples
TypePolymer Membrane; Combination

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-4113 is a liquid membrane, combination ion selective electrode (ISE) for the determination of nitrate (NO3-) in solution. The PVC membrane comprised with organic ion exchanger produces a potential change due to the nitrate ion exchange between the organic polymer membrane and the sample. The internal sensing elements are housed within a durable polyetherimide (PEI) body.
The HI-4113 is ideal for a variety of applications in the food industry, agriculture, and water analysis.

Liquid membrane sensor
Skirted cone geometry
Detection from 0.62 to 6,200 mg/L NO3-


The HI-4113 nitrate ion selective electrode is a complete potentiometric cell that contains a silver/silver chloride (Ag/AgCl) reference housed within a PEI plastic body with an ammonium sulphate electrolyte. The internal elements are isolated from the sample by an organic polymer sensing membrane.
Hanna's liquid membrane combination ISEs are designed with a cone style junction. The skirted cone geometry of the sensor forms the liquid junction with the test solution at the tip of the junction cone, producing a highly stable reference potential and consistent flow rates of electrolyte into the solution. A simple press of the top portion of the ISE makes it easy to empty the electrolyte fill solution and replace when necessary.
For the HI-4113 to measure nitrate accurately, it is important that the ionic strength of the standards and sample be adjusted to a high and constant value with the nitrate ionic strength adjuster (ISA) solution. The ISA ensures that the activity coefficient is constant so the concentration of free nitrate ions can be measured. Measuring all solutions with a constant ionic strength reduces the margin of error between measurements. The HI-4113 nitrate liquid membrane ISE can measure from 10µM (0.62 mg/L) to 0.1M (6,200 mg/L).
BNC Connection - BNC is one of the most commonly used connector types in pH meters and electrodes. Compatible with any meter or electrode that uses BNC connectors.

Ulasan Produk

Tidak ada ulasan