Hanna Instruments Iron High Range Checker Disc Chemical Test Kit

Sebelum PPN:
Rp4.599.900
Spesifikasi
MethodChecker Disc
Smallest Increment (mg/L)0.2
Number of tests100
Chemical MethodPhenanthroline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Range Iron Test Kit

The HI-38041 is a colorimetric chemical test kit that determines the total iron concentration with a 0.0 to 10.0 mg/L (ppm) range.
In domestic water, iron can unpleasantly alter the taste, stain laundry, damage kitchenware and favour the growth of certain bacteria. Iron is also an indicator of on-going corrosion in industrial plants or in water cooling and heating systems. Moreover, iron is normally monitored in mining wastewater to avoid contamination.
The HI-38041 is supplied with all of the necessary reagents and equipment to perform the analysis. The test kit contains enough reagents to perform approximately 100 tests.


All required materials are included with the test kit, such as the glass vials, plastic pipette, reagent packets, and Checker disc
Readings from 0.0 to 10.0 mg/L are determined to 0.2mg/L resolution
Replacement reagents available - HI-38041-100


Supplied with


100 packets of iron reagent
500 mL deionised water
Checker disc
Glass vials with caps
3 mL plastic pipette and long plastic pipette

Ulasan Produk

Tidak ada ulasan