Hanna Instruments Process pH Electrode

Sebelum PPN:
Rp9.999.900 - Rp10.999.900
Spesifikasi
ConnectivityBNC
JunctionDouble, PTFE
Temperature (°C)-5 to 80 - HT
ElectrolytePolymer
Maximum Pressure (bar)6 (87psi)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating limits are -5 to 80°C and pressure up to 6 bar (87 psi).

1/2" NPT external thread for in-line installation
pH electrode with exclusive PTFE non-clogging membrane
Perfect for continuous flow-thru monitoring in industrial water softening and cooling tower applications.


In order to reduce normal contamination coming from industrial use, this electrode combines a polymer reference and double junction technology. With this technology, no refilling is required and the electrode can be used in samples such as organic compounds, proteins and heavy metals. In addition, the pH electrode uses a unique annular PTFE junction that minimises clogging.
Some models also feature a built-in amplifier, which allows for measurements to be taken far from the location of the instrument without requiring a transmitter. HI-1002 probes incorporate a BNC connector that enables connection to any pH meter quickly and easily. Models with 3 or 5 meters (9.8 or 16 feet) cable are available.

Ulasan Produk

Tidak ada ulasan