Hanna Instruments Foodcare pH Combination Electrode

Sebelum PPN:
Rp20.999.900
Spesifikasi
JunctionOpen
Recommended UseDairy products, semi-mature cheese
Cable Length (m)Coaxial; 1 (3.3ft)
Temperature SensorNo
Body MaterialGlass
AmplifierNo
ElectrolyteViscolene
Maximum Pressure (bar)0.1
ReferenceSingle, Ag/AgCl
Tip/ShapeConic (3 x 5 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foodcare pH combination Electrode
Please note: this electrode is a glass bodied electrode and is not designed to be pushed into the cheese to be measured. The recommended sampling method is to create a hole in the cheese using a cheese sampler and then insert the electrode to obtain a pH reading.
The electrode is supplied complete with a 1m long cable and standard fit BNC connector and features non contaminating viscolene electrolyte.

Ulasan Produk

Tidak ada ulasan