Spesifikasi
| Dimensions (mm) | 221x181x86 (8.7x7.1x3.4inch) |
|---|---|
| Recorder Output (mA) | selectable at 0-20 or 4-20 (isolated) |
| Alarm Relay | 1, activity when EC varies more than selectable value (0.5 to 2.5 mS/cm) from setpoint; or when max dosage time for pH (adjustable from 1 to 10 minutes) elapses;; (isolated, Max 2A-240 V, resistive load, 1,000,000 strokes) |
| Temperature Compensation | Automatic, 0 to 50°C (32 to 1226°F) with ß=2%/°C |
| Set Point | Selectable from 0.00 to 10.00 mS/cm |
| Calibration | manual, 2 point, with zero and slope trimmers on the front panel |
| Accuracy (%) | ±2 F.S. |
| Dosing Contact | 1 powered terminal for EC correction (240 V, Max 2A, 1,000,000 strokes); activated when reading < setpoint |
| Power Supply (V) | 110/115AC ±10% or 220/240AC ±10%; 50/60 Hz |
| Proportional Control | adjustable from 0.0 to 1.6 mS/cm, time cycle from 0 to 90 seconds |
| Resolution (mS/cm) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HI-9931 is a wall mounted meter that measures and controls conductivity in the 0 to 10 mS/cm range. A single set point allows for proportional dosage of fertiliser solutions. The proportional settings can be fine tuned through two conveniently positioned dials on the front panel. The time cycle is adjustable from 0 to 90 seconds and the proportional band from 0 to 1.6 mS/cm. Coarse, fine and slope trimmers make accurate setting and calibration easy and convenient. A pump or electro-valve can be wired directly to the controller and be powered through the terminals.
HI-9931 also provides for an alarm relay which is activated when the measurements exceed the set point by a user-selectable margin from 0.5 to 2.5 mS/cm. The alarm also goes off due to a malfunction, the continuous dosing time exceeds the operator adjustable period of 1 to 10 minutes. The alarm can be configured in either normally closed or open position and turned off during maintenance. HI-9931 also provides an isolated output signal which is user selectable between 0-20 or 4-20 mA.
Hanna 4-ring conductivity probes ending in a DIN connector can be quickly attached to the controller. Readings are automatically compensated for temperature variations in the 0 to 50°C (32 to 122°F) range. For quick and easy wiring, HI-9931 comes with extractable terminal modules. Several LED's show whether the set point or alarm relays have been activated.
Range
0.00 to 10.00 mS/cm
Resolution
0.01 mS/cm
Accuracy
±2% F.S.
Calibration
manual, 2 point, with zero and slope trimmers on the front panel
Setpoint
selectable from 0.00 to 10.00 mS/cm
Temperature Compensation
Automatic, 0 to 50°C (32 to 1226°F) with ß=2%/°C
Recorder Output
selectable at 0-20 mA or 4-20 mA (isolated)
Proportional Control
adjustable from 0.0 to 1.6 mS/cm, time cycle from 0 to 90 seconds
Dosing Contact
1 powered terminal for EC correction (240 V, Max 2A, 1,000,000 strokes)
activated when reading < setpoint
Alarm Relay
1, activity when EC varies more than selectable value (0.5 to 2.5 mS/cm) from setpoint
or when max dosage time for pH (adjustable from 1 to 10 minutes) elapses;
(isolated, Max 2A-240 V, resistive load, 1,000,000 strokes)
Power Supply
110/115 Vac ±10% or 220/240 Vac ±10%; 50/60 Hz
Environment
-10 to 50° (14 to 122°F); RH max 95% non-condensing
Dimensions
221 x 181 x 86 mm (8.7 x 7.1 x 3.4")
Weight
1.6 kg (3.5 lb.)
HI-9931 also provides for an alarm relay which is activated when the measurements exceed the set point by a user-selectable margin from 0.5 to 2.5 mS/cm. The alarm also goes off due to a malfunction, the continuous dosing time exceeds the operator adjustable period of 1 to 10 minutes. The alarm can be configured in either normally closed or open position and turned off during maintenance. HI-9931 also provides an isolated output signal which is user selectable between 0-20 or 4-20 mA.
Hanna 4-ring conductivity probes ending in a DIN connector can be quickly attached to the controller. Readings are automatically compensated for temperature variations in the 0 to 50°C (32 to 122°F) range. For quick and easy wiring, HI-9931 comes with extractable terminal modules. Several LED's show whether the set point or alarm relays have been activated.
Range
0.00 to 10.00 mS/cm
Resolution
0.01 mS/cm
Accuracy
±2% F.S.
Calibration
manual, 2 point, with zero and slope trimmers on the front panel
Setpoint
selectable from 0.00 to 10.00 mS/cm
Temperature Compensation
Automatic, 0 to 50°C (32 to 1226°F) with ß=2%/°C
Recorder Output
selectable at 0-20 mA or 4-20 mA (isolated)
Proportional Control
adjustable from 0.0 to 1.6 mS/cm, time cycle from 0 to 90 seconds
Dosing Contact
1 powered terminal for EC correction (240 V, Max 2A, 1,000,000 strokes)
activated when reading < setpoint
Alarm Relay
1, activity when EC varies more than selectable value (0.5 to 2.5 mS/cm) from setpoint
or when max dosage time for pH (adjustable from 1 to 10 minutes) elapses;
(isolated, Max 2A-240 V, resistive load, 1,000,000 strokes)
Power Supply
110/115 Vac ±10% or 220/240 Vac ±10%; 50/60 Hz
Environment
-10 to 50° (14 to 122°F); RH max 95% non-condensing
Dimensions
221 x 181 x 86 mm (8.7 x 7.1 x 3.4")
Weight
1.6 kg (3.5 lb.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
