Hanna Instruments CAL Check Standard for Nitrite

Sebelum PPN:
Rp9.799.900
Spesifikasi
ParameterNitrite
Quantity1 set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CalCheck standards for Nitrite HR, 0.0 and 75 ppm.
HI-96708-11 is a high quality set of calibration standards that allows users to validate and calibrate the high range nitrite portable photometer with a 0 to 150 mg/L (ppm) range. The HI-96708-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 75 ±5 mg/L nitrite @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.

Supplied with Certificate of Analysis

Product code
Lot number
Expiry date
Standard value @ 25°C
Reference meter NIST traceable


Provided storage containers

Light tight
Protects from accidental breakage

Ulasan Produk

Tidak ada ulasan