Hanna Instruments CAL Check Standard for Hydrazine

Sebelum PPN:
Rp9.799.900
Spesifikasi
ParameterHydrazine
Quantity1 set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CalCheck standards for Hydrazine, 0.0 and 1 µg/l
HI-96704-11 is a high quality set of calibration standards that allows users to validate and calibrate the hydrazine range in the HI-96704 compatible photometer that has a 0 to 400 µg/L (ppb) hydrazine range. The HI-96704-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. The expected reading from the "B" standard is 100 ±3 µg/L hydrazine @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.

Supplied with Certificate of Analysis

Product code
Lot number
Expiry date
Standard value @ 25°C
Reference meter NIST traceable


Provided storage containers

Light tight
Protects from accidental breakage

Ulasan Produk

Tidak ada ulasan