Hanna Instruments Bromine, Chlorine, Cyanuric Acid, Iodide, Iron, and pH Portable Photometer Kit
Spesifikasi
| Display | 128x64 pixel B/W LCD with backlight |
|---|---|
| Dimensions (mm) | 193x104x69 (7.6x4.1x2.7inch) |
| pH Method | Phenol red method |
| Cyanuric Acid Range (mg/L) | 0 to 80 (as CYA) |
| Cyanuric Acid Method | Adaptation of the Turbidimetric Method |
| Chlorine Range (mg/L) | Free and Total : 0.00 to 5.00 (as Cl2) |
| Bandpass Filter Wavelength Accuracy (nm) | ±1.0 |
| Battery Type/Life | 9V battery |
| Bromine Accuracy (mg/L) | ±0.08 ±3% of reading at 25°C |
| Bromine Method | Adaptation of the EPA, DPD method |
| Bromine Range (mg/L) | 0.00 to 10.00 (as Br2) |
| Chlorine Accuracy (mg/L) | Free and Total : ±0.03 ±3% of reading at 25 °C |
| Chlorine Method | Adaptation of the USEPA method and Standard Method 4500-Cl G |
| Cyanuric Acid Accuracy (mg/L) | ±1 ±15% of reading at 25 °C |
| Iodine Accuracy (mg/L) | ±0.1 ±5% of reading at 25°C |
| Iodine Method | Adaptation of the EPA, DPD method |
| Iodine Range (mg/L) | 0.0 to 12.5 (as I2) |
| Photometer/Colorimeter Light Source | Tungsten lamp |
| pH Range (pH) | 6.5 to 8.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI96101 portable photometer is for the measurement of bromine, free and total chlorine, cyanuric acid, iodide, iron, and pH. Hanna's portable photometers feature an advanced optical system; the combination of a special tungsten lamp, a narrow band interference filter, and silicon photodetector ensure accurate photometric readings every time. The Hanna exclusive CAL Check feature utilizes ready-made, NIST traceable standards to verify both meter validation and calibration. The exclusive cuvette locking system ensures that the cuvette is inserted into the measurement cell in the same position every time to maintain a consistent path length.
Feature
- CAL Check - Allows for performance verification and calibration of the meter using a CAL Check NIST traceable secondary standard.- GLP - Records the date of the last user calibration performed.
- Built in timer - Allows the use of a timer to ensure the appropriate 3 minutes and 30 seconds reaction time is used for the chemical reaction. At the end of the timer countdown the meter will automatically take the reading. This feature ensures consistency across multiple users.
- Indexing indent on meter - The meter has an indent that allows for a lock and key fit with the cuvette cap. This ensures that the cuvette is indexed consistently (same position) in order to maintain the same path length for accurate results.
- Cooling Lamp Indicator - It is necessary to maintain a consistent temperature of the optical components in order to maintain a narrow wavelength band of light. This photometer has a cooling lamp indicator that is displayed for a short period of time before each measurement in order to allow the components to cool and obtain the highest accuracy possible.
- Error messages - Messages on display alerting to problems including no cap, over range and under range readings, and light source error.
- Auto-shut off - Automatic shut off after 10 minutes of non-use when the meter is in measurement mode. Prevents wastage of batteries in the event the meter is accidentally not turned off.
- Units of measure - Appropriate unit of measure is displayed along with reading.
- Battery status indicator
The instrument has a battery level indicator to display reaming life as follows:
• 3 lines for 100 % capacity
• 2 lines for 66 % capacity
• 1 line for 33 % capacity
• Battery icon blinks when the capacity is less than 10 %.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
