Hanna Instruments Multiparameter Probe (NO Protective Sleeve NO Sensors) (Pendeteksi Suhu)

Sebelum PPN:
Rp59.999.900 - Rp74.999.900
Spesifikasi
Suitable ForHI-98196
Sensor Inputs2 (pH or pH/ORP, DO)
Sample EnvironmentFresh, Brackish, Seawater
Waterproof ProtectionIP68
Operating Temperature (°C)-5 to 55
Cable SpecificationMultistrand-multiconductor shielded cable with internal strength member rated for 68kg intermitten use
Dimensions (mm)Without cable : 342; Dia. 46
Maximum Depth (m)20
Storage Temperature (°C)-20 to 70
Wetted MaterialBody: ABS; O-rings: EPDM; Shield: ABS/316SS; Temperature Probe: 316SS; Thread: Nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7698196 is a multiparameter pH/DO probe for use with the HI98196 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Any ports not used on the probe will not have the parameter displayed on the meter. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.


Color Coded, Field Replaceable Sensors
Quick Connect
IP68 Rating

 
Details
 
Features at-a-glance
Waterproof Protection - The HI7698196 probe features an IP68 rating for continuous immersion in water.
Quick Connect Digital Probe - The HI7698196 probe features a Quick Connect DIN connector that makes a waterproof connection with the meter. 
Color Coded, Field Replaceable Sensors - Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor port identification.
Auto-sensor Recognition - The probe and meter automatically recognize the sensors that are connected. Any ports not used on the probe will not have the parameter displayed or be configurable.
Automatic temperature compensation - Integrated temperature sensor allows for automatic temperature compensation of pH, conductivity, and dissolved oxygen measurements.
 
Available Sensors
 
 

 
 
The HI7698194-0 is a replaceable pH sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI7698194-0 contains a glass pH sensing tip combined with an Ag/AgCl reference electrode in gel electrolyte. Each module is color coded for easy installation and integration with the probe.
 
 

 
The HI7698194-1 is a replaceable pH/ORP sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI7698194-1 contains a glass pH sensing tip with a platinum ORP sensing pin. Each module is color coded for easy installation and integration with the probe.
 
 
 
 

 
The HI7698194-2 is a replaceable galvanic dissolved oxygen membrane sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable ABS material and contains an easily replaceable membrane cap design. The membranes are constructed of HDPE and each cap screws onto the sensor with the twist of a finger. The HI7698194-2 sensor contains a silver cathode and zinc anode. The sensor module is color coded for easy installation and integration with the probe.

Ulasan Produk

Tidak ada ulasan