Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Glass Type | GP (-5 to 70°C) |
| Type of Electrolyte | Gel |
| Temperature Sensor | No |
| Matching Pin | No |
| Amplifier | Yes |
| Battery Type/Life | Replaceable |
| Body Material | PEI |
| Connector Type | BNC |
| Junction Type/Flow Rate | Cloth |
| Maximum Pressure (bar) | 3 (43.5psi) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AmpHel pH electrodes with replaceable battery
Ideal for measurements in unclean samples and high humidity conditions
Built for everyday, demanding use in industrial applications, such as swimming pools and spas
Glass electrode bulb with PEI protective body.
AmpHel Ultem body combination electrode, replaceable battery, gel filled.
Key features of the electrode
Amplified pH electrode - Provides a stable signal for industrial monitoring as well as a major saving in low noise coaxial cable costs.
PEI body - PEI bodied electrodes are rugged and suitable for non-critical applications that require a very good combination of chemical, mechanical, and thermal resistance.
Cloth junction - Clear the junction by simply extracting 3mm of the junction from the electrode to expose a new portion, resulting in a renewed junction.
BNC connector - Allows for quick and easy connection to any pH/ORP meter or transmitter.
General purpose glass formulation - General purpose glass provides the best response over the entire pH range and can be used for a wide range of applications.
AmpHel replaceable battery - No longer necessary to throw away an electrode when the battery is exhausted for longer electrode life .
Ideal for measurements in unclean samples and high humidity conditions
Built for everyday, demanding use in industrial applications, such as swimming pools and spas
Glass electrode bulb with PEI protective body.
AmpHel Ultem body combination electrode, replaceable battery, gel filled.
Key features of the electrode
Amplified pH electrode - Provides a stable signal for industrial monitoring as well as a major saving in low noise coaxial cable costs.
PEI body - PEI bodied electrodes are rugged and suitable for non-critical applications that require a very good combination of chemical, mechanical, and thermal resistance.
Cloth junction - Clear the junction by simply extracting 3mm of the junction from the electrode to expose a new portion, resulting in a renewed junction.
BNC connector - Allows for quick and easy connection to any pH/ORP meter or transmitter.
General purpose glass formulation - General purpose glass provides the best response over the entire pH range and can be used for a wide range of applications.
AmpHel replaceable battery - No longer necessary to throw away an electrode when the battery is exhausted for longer electrode life .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
