Hanna Instruments AmpHel Flat-tip ORP Electrode

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Length (m)5
Measurement Range (mV)ORP: 2000
Glass Type(-5 to 100°C)
Type of ElectrolytePolymer
Temperature SensorNo
AmplifierNo
Body MaterialPVDF
Connector TypeBNC
Junction Type/Flow RateDouble, PTFE
Matching PinYes
Maximum Pressure (bar)6 (87psi)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose ORP process electrode. Amplified with matching pin, 5m cable and BNC connector.

Flat-tip ORP electrode.
Designed with 3/4" external thread on both ends for easy installation.
Built for everyday, demanding use in industrial applications.



Flat tip ORP electrode
Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.

BNC connector
Allows for quick and easy connection to any pH/ORP meter or transmitter.

Platinum sensor
Provides the best response over a wide range of applications.

PTFE junction
The electrode has a unique clog resistant junction that enhances both probe life and accuracy.

PVDF body
PVDF offers characterized by high thermal stability and excellent chemical resistance.

Double junction technology with gel polymer filling
Ensure long electrode life and reliability in harsh environments.

Ulasan Produk

Tidak ada ulasan