Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Measurement range (pH) | 0-14 |
| Temperature Sensor Type | pt100 |
| Glass Type | HT 0 to 100°C |
| Type of Electrolyte | Polymer |
| Temperature Sensor | Yes |
| Amplifier | No |
| Body Material | PVDF |
| Connector Type | BNC + lead |
| Junction Type/Flow Rate | Double, PTFE |
| Matching Pin | Yes |
| Maximum Pressure (bar) | 6 (87psi) |
| Tip/Shape | Flat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High temperature process pH electrode. Amplified with matching pin, PT100 temperature sensor, 5m cable and BNC connector.
With its durable design, you can count on this electrode to stand up to your process environment.
Flat-tip pH electrode.
High temperature glass can stand up to the effects of elevated temperatures leading to longer probe life.
Built for everyday, demanding use in industrial applications.
Flat tipped pH electrode
Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.
BNC connector
Allows for quick and easy connection to any pH meter or transmitter.
PTFE junction
The electrode has a unique clog resistant junction that enhances both probe life and accuracy.
High temperature glass formulation
High temperature glass can stand up to the effects of elevated temperatures leading to longer probe life.
PVDF body
PVDF offers characterized by high thermal stability and excellent chemical resistance.
Built-in Pt100 temperature sensor
Ensures fast, accurately compensated readings even during sudden temperature fluctuations.
With its durable design, you can count on this electrode to stand up to your process environment.
Flat-tip pH electrode.
High temperature glass can stand up to the effects of elevated temperatures leading to longer probe life.
Built for everyday, demanding use in industrial applications.
Flat tipped pH electrode
Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.
BNC connector
Allows for quick and easy connection to any pH meter or transmitter.
PTFE junction
The electrode has a unique clog resistant junction that enhances both probe life and accuracy.
High temperature glass formulation
High temperature glass can stand up to the effects of elevated temperatures leading to longer probe life.
PVDF body
PVDF offers characterized by high thermal stability and excellent chemical resistance.
Built-in Pt100 temperature sensor
Ensures fast, accurately compensated readings even during sudden temperature fluctuations.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
