Hanna Instruments AmpHel Flat-tip pH Electrode Low Temperature

Sebelum PPN:
Rp16.999.900
Spesifikasi
Cable Length (m)5
Measurement range (pH)0-12
Temperature Sensor Typept100
Glass TypeLT -10 to 80°C
Type of ElectrolytePolymer
Temperature SensorYes
AmplifierNo
Body MaterialPVDF
Connector TypeBNC
Junction Type/Flow RateDouble, PTFE
Matching PinYes
Maximum Pressure (bar)6 (87psi)
Tip/ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low temperature process pH electrode. Amplified with matching pin, PT100 temperature sensor, 5m cable and BNC connector.
With its durable design, you can count on this electrode to stand up to your process environment.

Flat-tip pH electrode.
Low temperature glass for fast stabilisation and more accurate results at lower temperatures.
Built for everyday, demanding use in industrial applications.


Flat tipped pH electrode
Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.

BNC connector
Allows for quick and easy connection to any pH meter or transmitter.

PTFE junction
The electrode has a unique clog resistant junction that enhances both probe life and accuracy.

Low temperature glass formulation
Low temperature glass for fast stabilization and more accurate results at lower temperatures.

PVDF body
PVDF offers characterized by high thermal stability and excellent chemical resistance.

Built-in Pt100 temperature sensor
Ensures fast, accurately compensated readings even during sudden temperature fluctuations.

Ulasan Produk

Tidak ada ulasan