Hanna Instruments AmpHel Flat-tip pH Electrode for Acid Samples

Sebelum PPN:
Rp16.999.900
Spesifikasi
Cable Length (m)5
Measurement range (pH)0-10
Temperature Sensor TypePt100
Glass TypeHF (-5 to 60°C)
Type of ElectrolytePolymer
Temperature SensorYes
AmplifierNo
Body MaterialPVDF
Connector TypeBNC + lead
Junction Type/Flow RateDouble, PTFE
Matching PinYes
Maximum Pressure (bar)6 (87psi)
Tip/ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This amplified pH electrode is designed for industrial acid samples with fluoride ions with features such as a PTFE junction, Pt100 temperatuer sensor, and PVDF body. With it's durable design, you can count on this electrode to stand up to your process environment.

Flat-tip pH electrode.
HF resistant glass is designed for use in aggressive applications that have fluoride ions for extended life.
Built for everyday, demanding use in industrial applications.

Ulasan Produk

Tidak ada ulasan