Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Measurement range (pH) | 0-10 |
| Glass Type | HF (-5 to 60°C) |
| Type of Electrolyte | Polymer |
| Temperature Sensor | No |
| Amplifier | No |
| Body Material | PVDF |
| Connector Type | BNC |
| Junction Type/Flow Rate | Double, PTFE |
| Matching Pin | Yes |
| Maximum Pressure (bar) | 6 (87psi) |
| Tip/Shape | Flat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Acid sample with flouride ion process pH electrode. Amplified with matching pin, 5m cable and BNC connector.
Flat-tip pH electrode
HF resistant glass is designed for use in aggressive applications that have fluoride ions for extended life
Built for everyday, demanding use in industrial applications
Flat tipped pH electrode
Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.
BNC connector
Allows for quick and easy connection to any pH/ORP meter or transmitter.
PTFE junction
The electrode has a unique clog resistant junction that enhances both probe life and accuracy.
Hydrofluoric resistant glass formulation
HF resistant glass is designed for use in aggressive applications that have fluoride ions for extended life.
PVDF body
PVDF offers characterized by high thermal stability and excellent chemical resistance.
Double junction technology with gel polymer filling
Ensure long electrode life and reliability in harsh environments.
Flat-tip pH electrode
HF resistant glass is designed for use in aggressive applications that have fluoride ions for extended life
Built for everyday, demanding use in industrial applications
Flat tipped pH electrode
Virtually eliminates deposits that can foul the electrode, significantly reducing necessary maintenance.
BNC connector
Allows for quick and easy connection to any pH/ORP meter or transmitter.
PTFE junction
The electrode has a unique clog resistant junction that enhances both probe life and accuracy.
Hydrofluoric resistant glass formulation
HF resistant glass is designed for use in aggressive applications that have fluoride ions for extended life.
PVDF body
PVDF offers characterized by high thermal stability and excellent chemical resistance.
Double junction technology with gel polymer filling
Ensure long electrode life and reliability in harsh environments.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
