Spesifikasi
| Certificate of Analysis | Yes |
|---|---|
| Size (ml) | 500 |
| Package | Bottle |
| pH Value at 25°C | 9.177 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
To achieve the more accurate results, Millesimal Buffer solutions are available in pH1.000, pH1.679, pH2.000, pH3.000, pH4.010, pH6.000, pH6.862, pH7.010, pH8.000, pH10.010, pH11.000, pH12.000, pH12.450, pH13.000, available in 500ml, 1 litre, and handy 20ml sachets in packs of 25 for on-site or field use. The sachet single dose is safe, easy to carry and remains fresh.
All buffer packaging is colour-coded in line with pH value. Millesimal buffer solutions come with a certificate of analysis on purchase.
HI-6091 pH9.177 Millesimal Buffer Solution, 500ml
HI-6091 is a premium quality pH 9.177 Millesimal buffer solution, National Institute of Standards and Technology (NIST) traceable and supplied with a Certificate of Analysis.
The pH 9.177 buffer is ideal for those requiring an accurate alkaline reading, particularly suitable for those working in water purification plants, the food industry, the medical industry, aquatics, and Hydroponics, and in any environments where the pH is expected to be alkaline.
Buffer solutions should be stored at 25 C, away from direct sunlight for accurate readings.
To correctly maintain your meter/electrode, we highly recommend use of a Hanna cleaning solution, as well as a buffer, for maximum performance every time.
Hanna buffer solutions are prepared, ready-to-use, according to precise formulas and standardised in accordance with the National Institute of Standards and Technology (NIST) to ensure quality and accuracy. All solutions show a batch number, an expiry date, and the correlation table between pH and temperature. All bottled solutions are sealed with an air tight, tamper-proof seal to prevent any Carbon Dioxide from entering and causing a change in the pH buffer value.
Browse the Hanna complete range of solutions
pH buffer solutions
Standard solutions for conductivity, Total Dissolved Solids (TDS), turbidity, salinity and Ion-Selective Electrode (ISE) calibration
Oxidation Reduction Potential (ORP) test and pre-treatment solutions
Reference fill solutions for refillable electrodes
General and specific cleaning solutions for electrodes
Solutions for electrode maintenance and storage
Solutions for sample preparation
Solutions are available in many sizes ranging from 20ml sachets for small users to 3.78L (1 gallon) containers for large quantity usage in laboratories.
For safety and traceability, all Hanna solutions are provided with a label showing the batch number and expiry date. A certificate of analysis is available on request in line with NIST standards.
Remember:
Calibration only counts when using fresh solutions and properly cleaned electrodes every time.
Routine maintenance will ensure accurate readings while extending the life of the electrode.
All buffer packaging is colour-coded in line with pH value. Millesimal buffer solutions come with a certificate of analysis on purchase.
HI-6091 pH9.177 Millesimal Buffer Solution, 500ml
HI-6091 is a premium quality pH 9.177 Millesimal buffer solution, National Institute of Standards and Technology (NIST) traceable and supplied with a Certificate of Analysis.
The pH 9.177 buffer is ideal for those requiring an accurate alkaline reading, particularly suitable for those working in water purification plants, the food industry, the medical industry, aquatics, and Hydroponics, and in any environments where the pH is expected to be alkaline.
Buffer solutions should be stored at 25 C, away from direct sunlight for accurate readings.
To correctly maintain your meter/electrode, we highly recommend use of a Hanna cleaning solution, as well as a buffer, for maximum performance every time.
Hanna buffer solutions are prepared, ready-to-use, according to precise formulas and standardised in accordance with the National Institute of Standards and Technology (NIST) to ensure quality and accuracy. All solutions show a batch number, an expiry date, and the correlation table between pH and temperature. All bottled solutions are sealed with an air tight, tamper-proof seal to prevent any Carbon Dioxide from entering and causing a change in the pH buffer value.
Browse the Hanna complete range of solutions
pH buffer solutions
Standard solutions for conductivity, Total Dissolved Solids (TDS), turbidity, salinity and Ion-Selective Electrode (ISE) calibration
Oxidation Reduction Potential (ORP) test and pre-treatment solutions
Reference fill solutions for refillable electrodes
General and specific cleaning solutions for electrodes
Solutions for electrode maintenance and storage
Solutions for sample preparation
Solutions are available in many sizes ranging from 20ml sachets for small users to 3.78L (1 gallon) containers for large quantity usage in laboratories.
For safety and traceability, all Hanna solutions are provided with a label showing the batch number and expiry date. A certificate of analysis is available on request in line with NIST standards.
Remember:
Calibration only counts when using fresh solutions and properly cleaned electrodes every time.
Routine maintenance will ensure accurate readings while extending the life of the electrode.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
