Hanna Instruments Electrode Holder for In-line Installation

Sebelum PPN:
Rp2.499.900
Spesifikasi
Pipe Outlets Measure (mm)45
Maximum Pressure (bar)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrode Holder for In-line Installation

The HI-6054 is a rugged, fibre-reinforced polypropylene in-line electrode holder.
Simply install the holder in the line so that liquid will always be present inside the holder.
Once installed, the electrode will remain in contact with the fluid at all times, allowing the most accurate readings possible.
The HI-6054B and HI-6054T are designed specifically to work with Hanna electrodes with external thread of 3/4 inch x 16 UNF and PG 13.5 respectively.
Pipe outlets measure 45mm, 1 inch National Pipe Thread.

Ulasan Produk

Tidak ada ulasan