Hanna Instruments Combination Glass-body ORP Electrode with Platinum Sensor

Sebelum PPN:
Rp10.999.900
Spesifikasi
Overall Length (mm)140
Junction Type/Flow RateDouble, cloth
Body MaterialGlass
Probe MountingPG 13.5 Thread
Temperature (°C)-5 to 80
AmplifierNo
ElectrolyteGel
Maximum Pressure (bar)3 (43.5psi)
Tip/ShapePlatinum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This combination glass-body ORP electrode is designed for industrial applications with features such as platinum sensor, a cloth junction, and T-type connection. With its durable design, you can count on this electrode to stand up to your process environment.

Key features

Combination electrode - Single combined electrode that has both sensing and reference components for added convenience
Glass body - Glass body electrodes are easier to clean, can withstand high pressure and high temperature applications, and offers high resistance to aggressive chemicals
Platinum sensor - Provides the best response over a wide range of applications
T-type connector - Designed by Hanna to take advantage of both PG 13.5 thread and screw cap. The PG 13.5 thread ensures proper in-line installation while the screw cap allows for maximum versatility making it possible to connect a cable of different lengths
Cloth junction - Clear the junction by simply extracting 3mm of the junction from the electrode to expose a new portion, resulting in a renewed junction
Double junction technology with gel polymer filling - Ensure long electrode life and reliability in harsh environments

Ulasan Produk

Tidak ada ulasan