Hanna Instruments Ph Electrode for Milk Analysis

Sebelum PPN:
Rp9.999.900
Spesifikasi
Junctionceramic, single
Cable Length (m)coaxial; 1
Temperature SensorYes
Body MaterialPVDF
ElectrolyteKCI 3.5M
AmplifierYes
DescriptionPre-amplified pH/temperature probe
Maximum Pressure (bar)0.1
Recommended Operating Temperature (°C)0 to 80 - GP
ReferenceDouble Ag/AgCl
Tip/ShapeSpheric (dia: 7.5mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Key Features

PVDF body
Built-in temperature sensor
Spherical glass tip


PVDF body

The FC101D is composed of food grade PVDF plastic. This material is highly durable and chemically resistant.


Refillable electrolyte

The silver free electrolyte ensures no precipitate can clog the junction. An easy to use fill cap allows for quick refilling of electrolyte solution to maintain adequate head pressure.


Single ceramic junction

A porous ceramic frit allows the silver-free electrolyte to flow slowly into solution, providing accurate readings for aqueous samples.


Built-in temperature sensor

A thermistor temperature sensor is in the tip of the indicating pH bulb. A temperature sensor should be as close as possible to the indicating pH electrode in order to compensate for variations in temperature.


General purpose glass

The FC101D uses general purpose (GP) glass. The formation allows for fast response over a wide range of temperatures. The FC101D is suitable to use with samples that measure from 0 to 80°C.


Spherical tip shape

The shape of the sensing membrane provides a large surface area for contact with milk samples. The highly durable construction provides accurate measurements on the dairy farm as well as the production facility.

Ulasan Produk

Tidak ada ulasan