Spesifikasi
| Temperature Compensation | Automatic, 5 to 50°C (41 to 122°F) with ß = 2%/°C |
|---|---|
| Set Point | Adjustable from 0 to 19.99 µS/cm |
| Overtime | Adjustable, typically from 5 to approx. 30 minutes |
| Dosing Relay | 1, max 2A (fuse protected), 250 Vac, 30 Vdc; contact closed when reading exceeds setpoint value |
| Calibration | manual, with CAL trimmer |
| Resolution (μs/cm) | 0.01 |
| Accuracy (%) | ±2 F.S. |
| Power Supply (V) | 12DC adaptor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Users may choose from automatic or manual dosing modes. When in automatic mode the dry contact relay is activated when a reading is above the set point. The relay can be used to activate a solenoid that switches from one DI (deionised) tank to another or to open a valve that will allow lower EC water to flow into a tank being monitored in order to lower its EC. The BL-983322 can also be used to monitor the quality of water from DI tanks or from a distillation apparatus. The BL-983322 measures EC from 0.00 to 19.99 μS/cm.
Adjustable Dry Contact Dosing Relay
The BL-983322 features a dosing relay that is activated when the reading is above a user programmable set point.
Programmable Overdose Protection
For enhanced safety the mini controller can be programmed to deactivate the dosing relay if the set point is not reached within a specified time interval. The overdosing timer is programmable from 5 to 30 minutes or disabled.
Relay Control Override
With the flick of a switch the mini controller's relay can be disabled (Off), placed in control (Auto), or be activated for manual operation (On) which is useful for priming a dosing pump.
Multicolour LED Indicator
Multicolour LED indicator allows an operator to quickly check the status of the controller.
Green = Meter in measurement mode and reading is below the set point
Orange/Yellow = Reading is above the set point and the relay is activated
Blinking Red = Indicates an alarm condition such as when the maximum dosing time has been exceeded
Fuse Protected Dosing Contacts
The relay dosing contact is rated for up to a 2A load and is fuse protected.
Labelled Termination Connections
Quick-connect terminal blocks are clearly labelled for easy connection to power, conductivity probe and relay that can be used to operate a dosing pump, valve, audible alarm, or light.
1/2" NPT Male Threaded Amperometric Probe for Mounting In-line
The BL-983322 mini controller uses the HI-7634-00 conductivity probe that is available with different cable lengths.
HI-7634-00 is not included and must be ordered separately.
Order Information:
The BL 983322 is supplied with mounting brackets, transparent cover, and instructions.
Range
0.00 to 19.99 µS/cm
Resolution
0.01 µS/cm
Accuracy
±2% F.S.
Probe
HI 7634-00 (not included)
Temperature Compensation
Automatic, 5 to 50°C (41 to 122°F) with ß = 2%/°C
Calibration
manual, with CAL trimmer
Dosing Relay
1, max 2A (fuse protected), 250 Vac, 30 Vdc; contact closed when reading exceeds setpoint value
Setpoint
adjustable from 0 to 19.99 µS/cm
Overtime
adjustable, typically from 5 to approx. 30 minutes
Power Supply
12 VDC adaptor
Dimensions
83 x 53 x 99 mm (3.3 x 2.1 x 3.9")
Weight
200g
Adjustable Dry Contact Dosing Relay
The BL-983322 features a dosing relay that is activated when the reading is above a user programmable set point.
Programmable Overdose Protection
For enhanced safety the mini controller can be programmed to deactivate the dosing relay if the set point is not reached within a specified time interval. The overdosing timer is programmable from 5 to 30 minutes or disabled.
Relay Control Override
With the flick of a switch the mini controller's relay can be disabled (Off), placed in control (Auto), or be activated for manual operation (On) which is useful for priming a dosing pump.
Multicolour LED Indicator
Multicolour LED indicator allows an operator to quickly check the status of the controller.
Green = Meter in measurement mode and reading is below the set point
Orange/Yellow = Reading is above the set point and the relay is activated
Blinking Red = Indicates an alarm condition such as when the maximum dosing time has been exceeded
Fuse Protected Dosing Contacts
The relay dosing contact is rated for up to a 2A load and is fuse protected.
Labelled Termination Connections
Quick-connect terminal blocks are clearly labelled for easy connection to power, conductivity probe and relay that can be used to operate a dosing pump, valve, audible alarm, or light.
1/2" NPT Male Threaded Amperometric Probe for Mounting In-line
The BL-983322 mini controller uses the HI-7634-00 conductivity probe that is available with different cable lengths.
HI-7634-00 is not included and must be ordered separately.
Order Information:
The BL 983322 is supplied with mounting brackets, transparent cover, and instructions.
Range
0.00 to 19.99 µS/cm
Resolution
0.01 µS/cm
Accuracy
±2% F.S.
Probe
HI 7634-00 (not included)
Temperature Compensation
Automatic, 5 to 50°C (41 to 122°F) with ß = 2%/°C
Calibration
manual, with CAL trimmer
Dosing Relay
1, max 2A (fuse protected), 250 Vac, 30 Vdc; contact closed when reading exceeds setpoint value
Setpoint
adjustable from 0 to 19.99 µS/cm
Overtime
adjustable, typically from 5 to approx. 30 minutes
Power Supply
12 VDC adaptor
Dimensions
83 x 53 x 99 mm (3.3 x 2.1 x 3.9")
Weight
200g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
