Hanna Instruments CAL Check Standard for Ultra High Range Chlorine

Sebelum PPN:
Rp9.799.900
Spesifikasi
ParameterChlorine UHR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The standards are used for both the 0.00 to 5.00 mg/L (ppm) low range free chlorine and the 0 to 500 mg/L (ppm) ultra high chlorine range.

CalCheck standards for Chlorine UHR photometer HI-96771
HI-96771-11 is a high quality set of calibration standards that allows users to validate and calibrate the HI-96771 portable photometer that has a 0.00 to 5.00 mg/L (ppm) and 0 to 500 mg/L free chlorine range. The HI-96771-11 includes one sealed "A" cuvette for zeroing the meter and one "B" cuvette that is used to validate or calibrate. An acceptable reading using the standards with the HI-96771 is 1.00 ±0.03 mg/L for the low range and 100 ±3 mg/L chlorine for the ultra high range @ 25°C. The calibration set is produced using reagent grade chemicals in a temperature controlled environment.

Supplied with Certificate of Analysis

Product code
Lot number
Expiry date
Standard value @ 25°C
Reference meter NIST traceable


Provided storage containers

Light tight
Protects from accidental breakage

Ulasan Produk

Tidak ada ulasan