Spesifikasi
| Panel Cut Out (mm) | 141x69 (5.6x2.7inch) |
|---|---|
| Recorder Output (mA) | 4-20 (isolated) |
| Temperature Compensation | Automatic, 0 to 60°C (32 to 140°F), with ß=2%/°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These controllers allow the direct connection of a potentiometric conductivity probe (HI 7638) with a cable up to 20 meters long, without using any transmitter.
Automatic temperature compensation ensures fast, accurately compensated readings even during sudden temperature fluctuations
Four different models are available with different measurement ranges
Displays values on the easy to read LCD with backlighting
Direct connection of a potentiometric conductivity probe (HI-7638) with a cable up to 20 meters long, without using a transmitter
Four different models are available with different measurement ranges, to satisfy any application requirements.
The output configuration for connecting a recorder or a PLC can be chosen between 0-20 or 4-20 mA.
The LED on the front panel indicates the operating status of the controller.
The automatic temperature compensation (ATC) is performed directly by the HI-7638 probe with built-in temperature sensor.
The front panel is protected behind a transparent splash-proof cover.
Order Information:
The HI-943500 series is supplied with mounting brackets and instructions.
HI-943500A: 0.0 to 199.9 mS/cm
HI-943500B: 0.00 to 19.99 mS/cm
HI-943500C: 0 to 1999 µS/cm
HI-943500D: 0.0 to 199.9 µS/cm
Range
0.0 to 199.9 mS/cm
Resolution
0.1 mS/cm
Accuracy
±2% F.S.
Temperature Compensation
automatic, 0 to 60°C (32 to 140°F), with ß=2%/°C
Recorder Output
4-20 mA (isolated)
Setpoint Relay
1, isolated, 2A, Max. 240 V, resistive load, 1,000,000 strokes
Alarm Relay
1, isolated, 2A, Max. 240 V, resistive load, 1,000,000 strokes
Power Supply
115/230 ±10% Vac; 50/60 Hz
Enclosure
black anodised aluminium body; front and back with ABS;
transparent splash-proof front cover
Environment
-10 to 50°C (4 to 122°F); RH max 95% non condensing
Panel Cutout
141 x 69 mm (5.6 x 2.7")
Weight
1 kg (2.2 lb.)
Automatic temperature compensation ensures fast, accurately compensated readings even during sudden temperature fluctuations
Four different models are available with different measurement ranges
Displays values on the easy to read LCD with backlighting
Direct connection of a potentiometric conductivity probe (HI-7638) with a cable up to 20 meters long, without using a transmitter
Four different models are available with different measurement ranges, to satisfy any application requirements.
The output configuration for connecting a recorder or a PLC can be chosen between 0-20 or 4-20 mA.
The LED on the front panel indicates the operating status of the controller.
The automatic temperature compensation (ATC) is performed directly by the HI-7638 probe with built-in temperature sensor.
The front panel is protected behind a transparent splash-proof cover.
Order Information:
The HI-943500 series is supplied with mounting brackets and instructions.
HI-943500A: 0.0 to 199.9 mS/cm
HI-943500B: 0.00 to 19.99 mS/cm
HI-943500C: 0 to 1999 µS/cm
HI-943500D: 0.0 to 199.9 µS/cm
Range
0.0 to 199.9 mS/cm
Resolution
0.1 mS/cm
Accuracy
±2% F.S.
Temperature Compensation
automatic, 0 to 60°C (32 to 140°F), with ß=2%/°C
Recorder Output
4-20 mA (isolated)
Setpoint Relay
1, isolated, 2A, Max. 240 V, resistive load, 1,000,000 strokes
Alarm Relay
1, isolated, 2A, Max. 240 V, resistive load, 1,000,000 strokes
Power Supply
115/230 ±10% Vac; 50/60 Hz
Enclosure
black anodised aluminium body; front and back with ABS;
transparent splash-proof front cover
Environment
-10 to 50°C (4 to 122°F); RH max 95% non condensing
Panel Cutout
141 x 69 mm (5.6 x 2.7")
Weight
1 kg (2.2 lb.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
