Hanna Instruments Panel Mounted ORP Analog

Sebelum PPN:
Rp35.999.900
Spesifikasi
Range (mV)±1999
Resolution (mV)1
Inputhigh impedance 10¹²Ω; reference and matching pin inputs are available; 4-20mA
Power Output±5Vcc; 150 mA max load for amplified electrodes
Calibrationoffset: ±200mV with CAL trimmer
Accuracy (mV)'±5; ±0.5% (input from transmitter) at 20°C
Alarm Range (mV)10 to 300
Alarm Relay1, isolated, 2 A, max 240 V, resistive load, 1000000 strokes (not fuse protected)
BacklightContinuous on
Dosing ControlOFF/AUTO/ON with selection switch
EnclosureFlame retardant ABS body and front panel; transparent splash-proof front cover
Environment Temperature (°C)-10 to 50 (14 to 122°F); RH max 95% non-condensing
Over Dosing Controladjustable, from 5 min to 60 min with knob or disable by wire strap - on rear panel
Panel Cut Out (mm)141x69
Power Supply (V)115 AC ±10% or 230 AC ±10%; 50/60 Hz
Recorder Output (mA)0-20 or 4-20 (isolated)
Set Point Range (mV)±1999
Set Point Relay1, isolated, 2 A, max 240 V, resistive load, 1000000 strokes (not fuse protected)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI-8720 Panel mounted ORP analogue controller with self-diagnostic test, range: +/-1999 mV
This instrument allows the selection of a set point for oxidising or reducing dosage.
When used in conjunction with the HI-8710 pH controller, the ODCD (ORP dosing consent device) function (featured by the HI-8710) will ensure that the ORP dosage will start only when the pH level is correct.
These instruments have been designed for easy and fast installation and are provided with membrane keypads on the front panel, large display, and auto-diagnostic functions.
Each model accepts either a direct input from an ORP electrode or from a transmitter through 4-20 mA input. The instrument also provides ±5V power output and input terminals for amplified electrodes.
Moreover, you can choose the output configuration for connecting a recorder or a PLC, between 0-20 or 4-20 mA.
A removable, transparent splash-proof cover protects the front panel.

Ulasan Produk

Tidak ada ulasan