Sebelum PPN:
Rp21.999.900 - Rp31.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 165x110x71 (6.5x4.3x2.8inches) |
|---|---|
| Recorder Output (mA) | 4-20 (isolated) |
| Calibration | offset: +-100mV; +-0.8mA; slope 90 to 110%; +-0.8mA |
| Resolution (mV) | 1 ; 0.01 mA |
| Power Supply (V) | 20-36DC |
| Accuracy (mV) | '±5; ±0.02mA at 20°C/68°F |
| IP Protection | IP65 |
| Input Impedance (ohm) | 10¹² |
| Load Resistance (ohm) | Max 500 |
| Range (mV) | ±1999; 4-20mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ORP Transmitter with 4-20 mA Galvanically Isolated output; with LCD display, HI 8615(L): ±1000 mV / 4-20 mA, HI 8615(L)-01: ±1999 mV / 4-20 mA.
HI-8615LN ORP Transmitter
This improved transmitter features two controls (one for 4 mA and one for 20 mA) to compensate for electronic drift and ambient temperature.
The HI-8615LN uses a universal BNC socket for quick and secure connection of any ORP electrode with a BNC connector.
An IP65 rating and a rugged ABS casing provide optimum protection even in harsh environments making this instrument ideal for chromium hexavalent reductions and water sanitation. The transmitter can be connected to HANNA meters HI-8512, HI-8720 or any recorders, PCs or data monitors that accept 4 to 20 mA input.
The HI-8615LN has a Liquid Crystal Display (LCD).
BNC Connection - BNC is one of the most commonly used connector types in pH meters and electrodes. Compatible with any meter or electrode that uses BNC connectors.
Replaceable Electrode - No need to replace the whole meter when the electrode needs replacing. Spare and replacement electrodes are available for this product.
HI-8615LN ORP Transmitter
This improved transmitter features two controls (one for 4 mA and one for 20 mA) to compensate for electronic drift and ambient temperature.
The HI-8615LN uses a universal BNC socket for quick and secure connection of any ORP electrode with a BNC connector.
An IP65 rating and a rugged ABS casing provide optimum protection even in harsh environments making this instrument ideal for chromium hexavalent reductions and water sanitation. The transmitter can be connected to HANNA meters HI-8512, HI-8720 or any recorders, PCs or data monitors that accept 4 to 20 mA input.
The HI-8615LN has a Liquid Crystal Display (LCD).
BNC Connection - BNC is one of the most commonly used connector types in pH meters and electrodes. Compatible with any meter or electrode that uses BNC connectors.
Replaceable Electrode - No need to replace the whole meter when the electrode needs replacing. Spare and replacement electrodes are available for this product.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rbP107657983-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
