Sebelum PPN:
Rp21.999.900 - Rp31.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 154x110x71 (6.5x4.3x 2.8inches) |
|---|---|
| Recorder Output (mA) | 4-20mA (isolated) |
| Temperature Compensation | fixed or Automatic from 0 to 100C (32 to 212F) with HI-76609 probe |
| Calibration | offset: +-2pH; +-2.2 mA; slope: 86 to 116%; +-0.5mA |
| Resolution (for L models) | 0.01 pH; 0.01mA |
| IP Protection | IP65 |
| Input Impedance (ohm) | 10¹² |
| LCD | Only for HI-8614LN |
| Load Resistance (ohm) | Max 500 |
| pH Accuracy at 20°C/68°F | ±0.02; ±0.02mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
pH Transmitter with 4-20 mA Galvanically Isolated output; with LCD display, range: 0.00 to 14.00 pH.
Hanna transmitters isolate signals galvanically, thus eliminating interference. Their thin wire technology and heavily shielded cable eliminate problems and make Hanna transmitters so versatile, they can be used over long distances in almost any process control application. They are also resistant to liquids and corrosion.
HI-8614LN pH Transmitters with 4-20 mA Galvanically Isolated Output
The HI-8614LN is a water-resistant pH transmitter designed to be used with a standard high impedance pH probe with BNC Connector.
The signal is then processed by a special high-impedance amplifier, which transmits an output current directly proportional to the input signal but independent of changes in load or cable electric potential.
Calibration is performed by the adjustment of two independent trimmers - slope and offset.
Temperature compensation is performed by the transmitter's ATC circuit when measurements are taken with a temperature probe attached.
The Transmitter can be connected to Hanna controller HI-8510, HI-8710 or HI-8711, recorders, computers or any data monitoring device that accepts 4 to 20mA input.
Two-wire transmitters are ideal when used in remote applications where AC power is not available. However, powering the system with an AC supply is recommended to maintain data.
Hanna transmitters isolate signals galvanically, thus eliminating interference. Their thin wire technology and heavily shielded cable eliminate problems and make Hanna transmitters so versatile, they can be used over long distances in almost any process control application. They are also resistant to liquids and corrosion.
HI-8614LN pH Transmitters with 4-20 mA Galvanically Isolated Output
The HI-8614LN is a water-resistant pH transmitter designed to be used with a standard high impedance pH probe with BNC Connector.
The signal is then processed by a special high-impedance amplifier, which transmits an output current directly proportional to the input signal but independent of changes in load or cable electric potential.
Calibration is performed by the adjustment of two independent trimmers - slope and offset.
Temperature compensation is performed by the transmitter's ATC circuit when measurements are taken with a temperature probe attached.
The Transmitter can be connected to Hanna controller HI-8510, HI-8710 or HI-8711, recorders, computers or any data monitoring device that accepts 4 to 20mA input.
Two-wire transmitters are ideal when used in remote applications where AC power is not available. However, powering the system with an AC supply is recommended to maintain data.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
