Spesifikasi
| Analog Input Signal | High impedance 10¹²Ω; reference and matching pin inputs are available; 4-20mA |
|---|---|
| Backlight | Continuous ON |
| Enclosure | Flame retardant ABS body and front panel; transparent splash-proof front cover |
| Recorder Output (mA) | 0-20 or 4-20 (isolated) |
| Power Supply (V) | 230 AC ±10%; 50/60Hz |
| Environment Temperature (°C) | -10 to 50 (14 to 122°F); RH max 95% non-condensing |
| Panel Cut Out (mm) | 141x69 |
| mV (ORP) Calibration | Slope: 90 to 110% slope trimmer |
| mV Accuracy (mV) | ±5 |
| mV Range (mV) | -1000 to +1000 |
| mV Resolution (mV) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inputs: BNC connector, Direct wire connection with amplified probe (supports HI 1006 series probes) and 4-20 mA from a transmitter
ORP range extension: ± 1999 mV
BNC, amplified input and input from transmitter all in one instrument
Supports potential matching pin connection
Recorder output 0-20mA or 4-20mA user selectable
±5V outputs for amplified electrodes
Backlit LCD
Auto-diagnostic tests for electrode and instrument status
Operational mode LED indicators
Designed for easy installation
Transparent splash-proof cover included
HI 8512 ORP panel mounted controllers are ideal for process control monitoring in a wide range of industrial applications.
These instruments have been designed for easy and fast installation, and are provided with membrane keypads on the front panel,
large display, and autodiagnostic functions. Each model accepts either a direct input from an ORP electrode or from a transmitter
through 4-20 mA input. The instrument also provides ±5V power output and input terminals for amplified electrodes.
Moreover, you can choose the output configuration for connecting a recorder or a PLC, between 0-20 or 4-20 mA.
ORP range extension: ± 1999 mV
BNC, amplified input and input from transmitter all in one instrument
Supports potential matching pin connection
Recorder output 0-20mA or 4-20mA user selectable
±5V outputs for amplified electrodes
Backlit LCD
Auto-diagnostic tests for electrode and instrument status
Operational mode LED indicators
Designed for easy installation
Transparent splash-proof cover included
HI 8512 ORP panel mounted controllers are ideal for process control monitoring in a wide range of industrial applications.
These instruments have been designed for easy and fast installation, and are provided with membrane keypads on the front panel,
large display, and autodiagnostic functions. Each model accepts either a direct input from an ORP electrode or from a transmitter
through 4-20 mA input. The instrument also provides ±5V power output and input terminals for amplified electrodes.
Moreover, you can choose the output configuration for connecting a recorder or a PLC, between 0-20 or 4-20 mA.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qbP107657947-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
