Hanna Instruments Haze Turbidity Meter for Beer

Sebelum PPN:
Rp52.999.900
Spesifikasi
Turbidity Range0.00 to 9.99 FTU; 10.0 to 99.9 FTU; 100 to 1000 FTU; 0.00 to 9.99 EBC; 10.0 to 99.9 EBC; 100 to 250 EBC; 0.00 to 9.99 ASBC; 10.0 to 99.9 ASBC; 100 to 17250 ASBC; 0.00 to 99.9 HELM; 10.0 to 99.9 HELM; 100 to 10000 HELM
Turbidity Resolution0.01; 0.1; 1 FTU, EBC, ASBC, HELM
Turbidity Accuracy±2% of reading plus 0.05 FTU; 0.01 EBC; 0.86 ASBC; 0.5 HELM
Range SelectionAutomatic
Stray Light< 0.1 FTU, 0.03 EBC, 1.73 ASBC, 1 HELM
Battery Type1.5V AA alkaline batteries (4) or AC adapter; auto-off after 15 minutes of non-use
Calibrationtwo, three, or four-point calibration
ConnectivityUSB
Dimensions (mm)224x87X77
Display (mm)60x90 backlit LCD
Environment Temperature (°C)0 to 50 (32 to 122°F), RH max 95% non-condensing
Light DetectorSilicon photocell
Light SourceLED @ 580nm
Log Memory200 records
Measuring ModeNormal, average, continuous
MethodRatio nephelometric method
Repeatability ±1% of reading or 0.02 FTU, whichever is greater; 0.01 EBC, 0.035 ASBC, 0.2 HELM
Turbidity Standards< 0.1, 15, 100, and 800 NTU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This instrument features a different measuring unit or light source to comply with different standard requirements.
HI-847492 is specially designed, according with the ASBC (American Society of Brewing Chemist) standard requirements, for haze in beer measurements.
The HI-847492-02 is an auto diagnostic haze in beer meter. This instrument features a different measuring unit or light source to comply with different standard requirements.
HI-847492-02 is specially designed, according with the ASBC (American Society of Brewing Chemist) standard requirements, for haze in beer measurements.
This instrument can compensate the beer colour to guarantee accurate readings during the brewing process; also for the darkest beer samples.
The optical system, consisting of an LED and multiple detectors, assures low power consumption, long term stability and minimises the need of frequent calibration. Calibration can be anyway easily performed at any time in two, three or four points using the supplied or user prepared standards.
These meters have all the necessary GLP (Good Laboratory Practice) functions to allow maximum traceability of data like a real time clock, log-on-demand (up to 200 measurements), and Fast Tracker—Tag Identification System to give all recorded data a location, time and date stamp.
It has a continuous measurement mode to verify the settling rate of suspended matter, and a signal average (AVG) mode to accumulate multiple readings giving a final average value. The AVG routine is particularly useful to measure samples with suspended particles with different dimensions. It features a user-friendly interface, with a large backlit LCD (Liquid Crystal Display). Acoustic signals and displayed codes to guide the user step by step through routine operations. This valuable splash proof portable turbidity meter is supplied in a rigid carrying case that offers protection for harsh environments.

Why this instrument is so important
Beer haze may be defined as an insoluble particulate matter which is small enough to form a colloidal suspension in beer. These particles scatter transmitted light which are observed as a degradation in the transparency of the beer.
The beer clarity is a parameter constantly controlled in a brewery, and to assure a consistent product quality, the brewer needs more than visual inspection.
Several substances can cause haze in beer, but the most frequently encountered problem is due to a cross-linking of polyphenol and protein.
A range of stabilisation treatments are available for avoiding haze problems. The products have to be controlled during several steps of the brewing process, in particular, after filtration and before the beer enters the single tanks.
Key Features

Utilises Fast Tracker—Tag Identification System
LED optical system
USB connection - PC compatible
Good Laboratory Practice (GLP)
Log-on-demand
Large, backlit LCD


Order Information:
HI-847492 is supplied with HI 98501-1 Checktemp thermometer, Checktemp instruction manual, (6) sample cuvettes and caps, (4) calibration cuvettes (HI-847492-11), (4) 25 mL glass vials with caps, tissue for wiping the cuvettes, (4) 1.5V AA batteries, AC adaptor, instruction manual, instrument quality certificate, rigid carrying case and instructions.
PC Interface - Download test results to a computer programmed with HANNA's Windows compatible software directly from equipment via a USB port or a RS232 cable outlet.
Battery powered - Allows use away from a power source. Batteries are included with all battery operated products.

Ulasan Produk

Tidak ada ulasan