Hanna Instruments Cuvette Kit CAL Check

Sebelum PPN:
Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absorbance mode
Hanna's exclusive CAL Check cuvettes for validation of light source and detector.
Allows for the user to plot concentration versus absorbance for a specific wavelength for use with user supplied chemistry or for teaching principles of photometry.

About the HI-83300 Multi-parameter benchtop photometer and pH meter
Advanced optical system - Unparalleled performance from a benchtop photometer.
One meter can be used for both photometric and pH measurements. The meter has 60 different programmed methods measuring 37 key water quality parameters and also offers an absorbance measurement mode for performance verification and for users who would like to develop their own concentration versus absorbance curves. To save valuable benchtop space, the HI-83300 doubles as a professional pH meter with its digital pH/temperature electrode input.
The HI-83300 offers an absorbance measuring mode that allows for CAL Check standards to be used to validate the performance of the system. The absorbance mode allows the user to select one of the five wavelengths of light (420 nm, 466 nm, 525 nm, 575 nm, and 610 nm) to measure and plot their own concentration versus absorbance mode.

Ulasan Produk

Tidak ada ulasan