Spesifikasi
| Environment Temperature (°C) | 0 to 50; 0 to 95% RH, non-condensing |
|---|---|
| Dimensions (mm) | 206x177x97 |
| Light Detector | Silicon photocell |
| Cuvette Type | Round, 24.6 mm diameter |
| Battery Life | >500 Photometer measurements, or 50 hours of continuous pH measurement |
| Temperature Compensation | ATC (-5.0 to 100.0°C;*) |
| Absorbance Bandpass Filter Bandwidth (nm) | 8 |
| Absorbance Bandpass Filter Wavelength Accuracy (nm) | ±1.0 |
| Absorbance Light Source | Light-emitting diode |
| Logging | 1000 readings (mixed photometer and electrode) |
| Number of Methods | 128 max |
| Power Supply (V) | 5DC USB 2.0 power adapter/ type micro-B connector 3.7DC Li-polymer rechargeable battery, non-sericeable |
| USB-A (Host) Functions | Mass-storage host |
| USB-B ( Device) Functions | Power input, mass-storage device |
| pH CAL Check (electrode diagnostics) | Clean electrode and check buffer/check probe displayed during calibration |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HI-83300 Multi-parameter benchtop photometer and pH meter
(HI-83300) Advanced optical system - Unparalleled performance from a benchtop photometer One meter can be used for both photometric and pH measurements. The meter has 60 different programmed methods measuring 37 key water quality parameters and also offers an absorbance measurement mode for performance verification and for users who would like to develop their own concentration versus absorbance curves. To save valuable benchtop space, the HI-83300 doubles as a professional pH meter with its digital pH/temperature electrode input.
HI-83300 is a compact, multi-parameter photometer for use in the lab or in the field. The meter is one of the most advanced photometers available with an innovative optical design that utilises a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette.
From Aluminium to Zinc, the HI-83300 benchtop photometer measures 37 water quality parameters using 60 different methods. The photometer features an innovative optical system that uses LEDs, narrow band interference filters, and a focusing lens. It also has a silicon photodetector for absorbance measurement and a reference detector to maintain a consistent light source. It ensures accurate and repeatable photometric readings every time.
A digital pH electrode input allows the user to measure pH by a traditional glass electrode.
The HI-83300 offers an absorbance measuring mode that allows for CAL Check standards to be used to validate the performance of the system. The absorbance mode allows the user to select one of the five wavelengths of light (420 nm, 466 nm, 525 nm, 575 nm, and 610 nm) to measure and plot their own concentration versus absorbance mode. This is useful for users with their own chemical method and for educators to teach the concept of absorbance by using the Beer-Lambert Law.
Two USB ports are provided for transferring data to a flash drive or computer and to use as a power source for the meter. For added convenience and portability the meter can also operate on an internal 3.7 VDC Lithium-polymer rechargeable battery.
High Efficiency LED Light Source
An LED light source offers superior performance as compared to a tungsten lamp. LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce very little heat, which could otherwise affect the optical components and electronic stability. LEDs are available in a wide array of wavelengths, whereas tungsten lamps are supposed to be white light (all wavelengths of visible light) but actually have a poor blue/violet light output.
High Quality Narrow Band Interference Filters
The narrow band interference filter not only ensure greater wavelength accuracy (+/- 1 nm) but are extremely efficient. The filters used allow up to 95% of the light from the LED to be transmitted as compared to other filters that are only 75% efficient. The higher efficiency allows for a brighter, stronger light source. The end result is higher measurement stability and less wavelength error.
Reference Detector for a Stable Light Source
A beam splitter is used as part of the internal reference system of the HI-83300 photometer. The reference detector compensates for any drift due to power fluctuations or ambient temperature changes. Now you can rely on a stable source of light between your blank (zero) measurement and sample measurement.
Large Cuvette Size
The sample cell of the HI-83300 fits a round, glass cuvette with a 25 mm path length. Along with the advanced optical components, the larger size of the cuvette greatly reduces errors in rotation from the indexing mark of the cuvettes. The relatively long path length of the sample cuvette allows the light to pass through more of the sample solution, ensuring accurate measurements even in low absorbance samples.
Focusing Lens for Greater Light Yield
Adding a focusing lens to the optical path allows for the collection of all of the light that exits the cuvette and focusing the light on the silicon photo detector. This novel approach to photometric measurements cancels the errors from imperfections and scratches present in the glass cuvette eliminating the need to index the cuvette.
Key features:
Advanced optical system with brighter, long-lasting LED light source
Backlit 128 x 64 Pixel Graphic Liquid Crystal Display
Built-in Reaction Timer for Photometric Measurements
Absorbance mode - concentration versus absorbance
Units of Measurement plus chemical form displayed
Result conversion at the touch of a button
Cuvette cover
pH and temperature measurement with a single probe
Good Laboratory Practice (GLP) - track calibration information including date, time, buffers used, offset and slope for traceability
CAL Check alerts user to potential problems during the calibration process
Data Logging - Up to 1000 photometric and pH readings can be stored
Logged readings can be quickly and easily transferred to a flash drive or to a PC. Data is exported as a .CSV file for use with spreadsheet programs
Battery Status Indicator
Error Messages
(HI-83300) Advanced optical system - Unparalleled performance from a benchtop photometer One meter can be used for both photometric and pH measurements. The meter has 60 different programmed methods measuring 37 key water quality parameters and also offers an absorbance measurement mode for performance verification and for users who would like to develop their own concentration versus absorbance curves. To save valuable benchtop space, the HI-83300 doubles as a professional pH meter with its digital pH/temperature electrode input.
HI-83300 is a compact, multi-parameter photometer for use in the lab or in the field. The meter is one of the most advanced photometers available with an innovative optical design that utilises a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette.
From Aluminium to Zinc, the HI-83300 benchtop photometer measures 37 water quality parameters using 60 different methods. The photometer features an innovative optical system that uses LEDs, narrow band interference filters, and a focusing lens. It also has a silicon photodetector for absorbance measurement and a reference detector to maintain a consistent light source. It ensures accurate and repeatable photometric readings every time.
A digital pH electrode input allows the user to measure pH by a traditional glass electrode.
The HI-83300 offers an absorbance measuring mode that allows for CAL Check standards to be used to validate the performance of the system. The absorbance mode allows the user to select one of the five wavelengths of light (420 nm, 466 nm, 525 nm, 575 nm, and 610 nm) to measure and plot their own concentration versus absorbance mode. This is useful for users with their own chemical method and for educators to teach the concept of absorbance by using the Beer-Lambert Law.
Two USB ports are provided for transferring data to a flash drive or computer and to use as a power source for the meter. For added convenience and portability the meter can also operate on an internal 3.7 VDC Lithium-polymer rechargeable battery.
High Efficiency LED Light Source
An LED light source offers superior performance as compared to a tungsten lamp. LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce very little heat, which could otherwise affect the optical components and electronic stability. LEDs are available in a wide array of wavelengths, whereas tungsten lamps are supposed to be white light (all wavelengths of visible light) but actually have a poor blue/violet light output.
High Quality Narrow Band Interference Filters
The narrow band interference filter not only ensure greater wavelength accuracy (+/- 1 nm) but are extremely efficient. The filters used allow up to 95% of the light from the LED to be transmitted as compared to other filters that are only 75% efficient. The higher efficiency allows for a brighter, stronger light source. The end result is higher measurement stability and less wavelength error.
Reference Detector for a Stable Light Source
A beam splitter is used as part of the internal reference system of the HI-83300 photometer. The reference detector compensates for any drift due to power fluctuations or ambient temperature changes. Now you can rely on a stable source of light between your blank (zero) measurement and sample measurement.
Large Cuvette Size
The sample cell of the HI-83300 fits a round, glass cuvette with a 25 mm path length. Along with the advanced optical components, the larger size of the cuvette greatly reduces errors in rotation from the indexing mark of the cuvettes. The relatively long path length of the sample cuvette allows the light to pass through more of the sample solution, ensuring accurate measurements even in low absorbance samples.
Focusing Lens for Greater Light Yield
Adding a focusing lens to the optical path allows for the collection of all of the light that exits the cuvette and focusing the light on the silicon photo detector. This novel approach to photometric measurements cancels the errors from imperfections and scratches present in the glass cuvette eliminating the need to index the cuvette.
Key features:
Advanced optical system with brighter, long-lasting LED light source
Backlit 128 x 64 Pixel Graphic Liquid Crystal Display
Built-in Reaction Timer for Photometric Measurements
Absorbance mode - concentration versus absorbance
Units of Measurement plus chemical form displayed
Result conversion at the touch of a button
Cuvette cover
pH and temperature measurement with a single probe
Good Laboratory Practice (GLP) - track calibration information including date, time, buffers used, offset and slope for traceability
CAL Check alerts user to potential problems during the calibration process
Data Logging - Up to 1000 photometric and pH readings can be stored
Logged readings can be quickly and easily transferred to a flash drive or to a PC. Data is exported as a .CSV file for use with spreadsheet programs
Battery Status Indicator
Error Messages
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
