Spesifikasi
| Light Source | Up to 5 tungsten lamps with different narrow band interference filters. |
|---|---|
| Light Detector | Silicon photocell |
| Power Supply (V) | External 12 DC power adapter or built-in rechargeable battery |
| Environment Temperature (°C) | 0 to 50 (32 to 122°F); max 90% RH non-condensing |
| Dimensions (mm) | 235x200x110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nitrogen, phosphorus, and potassium (NPK) are often the first three factors considered when making recommendations to growers. Compared to the HI 83215, the HI 83225 provides control over three additional important growing factors: sulfur (most common as sulfates), calcium and magnesium.
HI 83225 is designed for the hydroponics and greenhouse industries to measure seven nutrients commonly present in fertilizer enriched solutions. It can measure fifteen different methods using specific liquid or powder reagents, and has four measuring channels for a wide range of tests.
The optical system of HI 83225 is based on special subminiature tungsten lamps and narrow-band interference filters to guarantee both high performance and reliable results. HI 83225 has a powerful interactive user support that assists the user during the analysis process. A full tutorial is available in the Setup Menu, and the Help Menu provides assistance for every step in the measurement process. This meter can be connected to a PC via a USB cable, where the data can be managed with optional HI 92000 Windows compatible software.
Multi Parameter Specifications :
Parameter Range Method Reagent Code
Ammonia HR 0 to 100 mg/L (ppm) Nessler HI 93715-01
Ammonia LR 0.0 to 10.0 mg/L (ppm) Nessler HI 93715-01
Ammonia MR 0.0 to 50.0 mg/L (ppm) Nessler HI 93715-01
Calcium 0 to 400 mg/L (ppm) Oxalate HI 937521-01
Magnesium 0 to 150 mg/L (ppm) Calmagite HI 937520-01
Nitrate HR 0 to 300 mg/L (ppm) Cadmium Reduction HI 93728-01
Nitrate LR 0.0 to 30.0 mg/L (ppm) Cadmium Reduction HI 93728-01
Nitrate MR 0 to 150 mg/L (ppm) Cadmium Reduction HI 93728-01
Phosphorus HR 0 to 100 mg/L (ppm) Amino Acid HI 93706-01
Phosphorus LR 0.0 to 10.0 mg/L (ppm) Amino Acid HI 93706-01
Phosphorus MR 0.0 to 50.0 mg/L (ppm) Amino Acid HI 93706-01
Potassium HR 20 to 200 mg/L (ppm) Turbidimetric HI 93750-01
Potassium LR 0.0 to 20.0 mg/L (ppm) Turbidimetric HI 93750-01
Potassium MR 0 to 100 mg/L (ppm) Turbidimetric HI 93750-01
Sulfate 0 to 100 mg/L (ppm) Turbidimetric HI 93751-01
HI 83225 is designed for the hydroponics and greenhouse industries to measure seven nutrients commonly present in fertilizer enriched solutions. It can measure fifteen different methods using specific liquid or powder reagents, and has four measuring channels for a wide range of tests.
The optical system of HI 83225 is based on special subminiature tungsten lamps and narrow-band interference filters to guarantee both high performance and reliable results. HI 83225 has a powerful interactive user support that assists the user during the analysis process. A full tutorial is available in the Setup Menu, and the Help Menu provides assistance for every step in the measurement process. This meter can be connected to a PC via a USB cable, where the data can be managed with optional HI 92000 Windows compatible software.
Multi Parameter Specifications :
Parameter Range Method Reagent Code
Ammonia HR 0 to 100 mg/L (ppm) Nessler HI 93715-01
Ammonia LR 0.0 to 10.0 mg/L (ppm) Nessler HI 93715-01
Ammonia MR 0.0 to 50.0 mg/L (ppm) Nessler HI 93715-01
Calcium 0 to 400 mg/L (ppm) Oxalate HI 937521-01
Magnesium 0 to 150 mg/L (ppm) Calmagite HI 937520-01
Nitrate HR 0 to 300 mg/L (ppm) Cadmium Reduction HI 93728-01
Nitrate LR 0.0 to 30.0 mg/L (ppm) Cadmium Reduction HI 93728-01
Nitrate MR 0 to 150 mg/L (ppm) Cadmium Reduction HI 93728-01
Phosphorus HR 0 to 100 mg/L (ppm) Amino Acid HI 93706-01
Phosphorus LR 0.0 to 10.0 mg/L (ppm) Amino Acid HI 93706-01
Phosphorus MR 0.0 to 50.0 mg/L (ppm) Amino Acid HI 93706-01
Potassium HR 20 to 200 mg/L (ppm) Turbidimetric HI 93750-01
Potassium LR 0.0 to 20.0 mg/L (ppm) Turbidimetric HI 93750-01
Potassium MR 0 to 100 mg/L (ppm) Turbidimetric HI 93750-01
Sulfate 0 to 100 mg/L (ppm) Turbidimetric HI 93751-01
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
