Hanna Instruments Immersion Electrode Holders

Sebelum PPN:
Rp11.999.900
Spesifikasi
Minimum Temperature (°C)-10 (14°F)
Minimum Immersion Level (cm)10 (3.9in)
Maximum Immersion Level (cm)69 (27.1inch)
Electrode Holder MaterialPVC
O-Ring MaterialsNBR (Buna N)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrode Holder for Immersion Installation


The HI-60501 is an electrode holder for immersion installation for tanks, vessels, baths and open channels. This electrode is made of rugged PVC, and can withstand most chemicals.





Electrode Holder Material

PVC


O-ring Material
 
NBR (Buna N)


Minimum Immersion Level
 
10 cm (3.9")


Maximum Immersion Level
 
69 cm (27.1")


Minimum Temperature
 
-10°C (14°F)


Max Temperature
 
+60°C (140°F)

Ulasan Produk

Tidak ada ulasan