Hanna Instruments AmpHel ORP Electrodes (Sensor ORP)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Cable Length (m)5
ConnectivityBNC
JunctionPTFE (PolyTetraFluoro-Ethylene)
Glass Typeplatinum
Body MaterialPEI (PolyEther-Imide)
Temperature (°C)-5 to 80
ElectrolyteGel
Maximum Pressure (bar)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-2931B/5 is an ORP electrode with platinum pin, PTFE junction and 5m cable.

Key features

Strong signal up to 75 metres
Low noise coaxial cables are no longer required
Measurements in unclean samples and high humidity conditions
Models with external replaceable battery, for longer electrode life
Glass sensor for specific applications

BNC Connection - BNC is one of the most commonly used connector types in pH meters and electrodes. Compatible with any meter or electrode that uses BNC connectors.

Ulasan Produk

Tidak ada ulasan