Hanna Instruments Edge Blu

Sebelum PPN:
Rp26.999.900
Spesifikasi
GLPYes
Environment Temperature (°C)0 to 50, RH max 95% non-condensing
Dimensions (mm)202x140x12
Connectivity1 micro USB port for charging and PC connectivity, 1 USB port for storage
Temperature Range (°C)-20.0 to 120.0, -4.0 to 248.0°F
Power Supply (V)5DC adapter (included)
Accuracy (°C)±0.5, ±0.9°F
Loggingstores up to 1000 records: 200 records (log-on-demand and stability logging)
pH Accuracy at 25°C±0.01, ±0.002
pH Calibration5 points (standard mode) 1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45, and two custom buffers; 3 points (Basic mode) 4.01; 6.86; 7.01; 9.18; 10.01
pH Range (pH)basic mode: -2.00 to 16.00; standard mode: -2.000 to 16.000
pH Resolution (pH)0.001, 0.01
pH Temperature Compensation (°C)ATC: -5.0 to 100.0; 23.0 to 212.0°F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
edgeblu uses Bluetooth Smart technology (low energy) for outstanding battery life.
Operate up to 10m distance from compatible pH electrodes for versatile measurement in the lab or field.
Lightweight and easy to hold edgeblu works well as a portable meter. Or, if you need more space on your bench simply place it in the wall-mount and continue to use as normal. If you prefer the traditional bench top approach just place edge in its cradle on the bench.
The edgeblu kit includes a HALO HI-11102 gel filled Bluetooth electrode
Key features

Two USB ports: edgeblu includes one standard USB for exporting data to a flash drive. edgeblu also includes one micro USB port for exporting files to your computer as well as for charging when the cradle is not available.
Data logging: edgeblu allows you to store up to 1000 log records of data. Data sets include readings, GLP data, date and time.
GLP: Data of the last calibration you perform is stored in the sensor including the date, time and buffers used. When the sensor is connected to edgeblu, GLP data is automatically transferred.
CAL Check: edgeblu features Hanna's exclusive CAL Check technology to warn you if the electrode bulb is not clean or if the buffers are contaminated during calibration.
Capacitive touch keypad: edgeblu features a capacitive touch keypad that gives a distinctive, modern look. Since the keypad is part of the screen, your buttons can never get clogged with sample residue.
Easy to read LCD: edgeblu features a 14 cm LCD display that you can clearly view from over 5 m. The large display, with its wide 150° viewing angle, provides one of the easiest to read LCDs in the industry.
Zero footprint: Using the wall mount cradle (included), edgeblu can be placed on a wall, leaving zero footprint on the benchtop space. The cradle has a built-in connector to power and charge the batteries.
Sleek design: Incredibly thin and lightweight, edgeblu measures just 12 mm thick and weighs just 250 g.
pH electrode with Bluetooth Smart technology - revolutionising the way pH is measured

edgeblu is supplied with a professional pH probe with Bluetooth Smart technology (Bluetooth 4.0).
The HI-11102 is a high quality, double junction, glass pH probe with a built-in temperature sensor that can be used virtually anywhere: in the field, laboratory or classroom.

Supplied with:
Bench-top stand, electrode holder, bracket for wall-mount, USB cable, power adaptor, instruction manual, HI-11102 pH electrode with Bluetooth Smart technology, sachets of pH 7 buffer solutions, sachets of pH 4 buffer solutions, sachets of electrode cleaning solutions, battery for HI-11102.

Additional features:

Uses Bluetooth Smart technology
Resolution selectable from 0.01 and 0.001 pH
Range -2.000 to 16.000 pH
Accuracy
±0.002 pH for 0.001 pH resolution
±0.01 pH for 0.01 resolution
Data logging
Manual log-on-demand
Manual log-on-stability
Interval logging


CAL Check Indicators:
Probe condition
Response time
Check buffer
Clean electrode
Temperature readout (°C or °F)
Automatic Temperature Compensation (ATC)
GLP data
Records data, time, offset, slope and buffers used during calibration
Five-point calibration


A choice of seven pre-programmed buffers plus two custom buffers
Calibration tag on screen
Identifies buffers used for current calibration
Calibration expiration warning
Basic mode


You can use edgeblu Basic Mode - ideal for routine measurements by displaying a simplified screen and features

Ulasan Produk

Tidak ada ulasan