Spesifikasi
| Color | Blue |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Appllications :
Grounding/Earthing, controlling electrostatic discharge, protecting electronic components, parts and computers inside the lab or manufacturing environment with proper use of ESD mat or flooring material.
Specifications :
1. Winding line PU
2. Static Decay Time 0.1 S
3. Conductive fiber Spacing 1MM
4. Resistance 0.1Ω
5. Type Anti-static Ankle strap
6. Size 225MM/115MM
7. Weight 24 gmsThe function of the Antistatic Bracelet is to prevent
electrostatic discharge (commonly called Electrostatic
Discharge / ESD for short) that may occur when repairing
electronic equipment or when in a room full of heavy electronic
machines.
WWRRIISSTT SSTTRRAAPP EESSDD
Specifications :
The bracelet is made of an elastic woven material that has
conductive fibers. The fibers are usually made of carbon or
carbon-filled rubber, and the bracelet is fastened with a plate
known as stainless steel.
Grounding/Earthing, controlling electrostatic discharge, protecting electronic components, parts and computers inside the lab or manufacturing environment with proper use of ESD mat or flooring material.
Specifications :
1. Winding line PU
2. Static Decay Time 0.1 S
3. Conductive fiber Spacing 1MM
4. Resistance 0.1Ω
5. Type Anti-static Ankle strap
6. Size 225MM/115MM
7. Weight 24 gmsThe function of the Antistatic Bracelet is to prevent
electrostatic discharge (commonly called Electrostatic
Discharge / ESD for short) that may occur when repairing
electronic equipment or when in a room full of heavy electronic
machines.
WWRRIISSTT SSTTRRAAPP EESSDD
Specifications :
The bracelet is made of an elastic woven material that has
conductive fibers. The fibers are usually made of carbon or
carbon-filled rubber, and the bracelet is fastened with a plate
known as stainless steel.
Feature
1. Used to discharge static electricity from the human body, free from interference static electric2. Heelstrap is in contact with the skin and the ground wire is grounded directly for effectiveness.
3. The inner layer of the elastic band is woven with anti static yarn, and the outer is ordinary yarn.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Tali%20Sepatu/ERSES%20Strap%20Tumit/9zP107652359-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
