Spesifikasi
| Sensing Head Size | M30 |
|---|---|
| Type | Cylinder type (with screw), Capacitive type, Unshielded |
| Power Source | AC 2-wire models |
| Differential Distance (%) | 4 to 20 of sensing distance |
| Accessories | Instruction manual |
| Action Mode | No |
| Ambient Humidity (% RH) | During use and storage: 35 to 95 (no condensation) |
| Ambient Temperature (°C) | During operation and storage: -10 to +55 each (no freezing or condensation) |
| Connection Method | Cord drawer type |
| Control Output (Switching Capacity) | 10 to 200 |
| Control Output (mA) | Opening/closing capacity: 10~200 |
| Cord Length (m) | 2 |
| Detection Distance (mm) | 15±10% |
| Detection Target | Conductor and Dielectrics |
| Effect of Temperature | ±20% or less of the sensing distance at +23℃ within the operating temperature range |
| Effect of Voltage | Within ±10% of the rated power supply voltage, within ±2% of the sensing distance at the rated power supply voltage |
| Head Shape | Screw |
| Hysteresis (%) | 4-20 of detection distance |
| Impact Durability (m/s²) | 500 3 times each in X, Y, and Z directions |
| Indicator | Operation indicator (red) |
| Indicator Light | Operation indicator (red) |
| Insulation Resistance (MΩ) | Between all the charging parts and the case: 50 or more (at DC500V megger) |
| Leakage Current (mA) | 2.2 max. |
| Material | Case: Heat-resistant ABS resin Sensing surface: Heat-resistant ABS resin Clamping nuts: Polyacetal |
| Operating Voltage Range (V AC) | 90 to 250 |
| Operation Mode | NO |
| Outer Diameter | M30 |
| Output | AC 2-wire system |
| Power Supply Voltage (VAC) | 100 to 220 |
| Protection Class | IEC standard IP66 |
| Protection circuit | surge absorptio |
| Protective Circuit | Surge Suppressor |
| Response Frequency (Hz) | 10 |
| Sensor Shape | Screw type |
| Setting Distance (mm) | 0 to 10 |
| Shield Shape | non-shielded |
| Standard Detection Object (mm) | With grounded metal 50x50x1 |
| Vibration Resistance (Durability) | 10~55Hz Multiple width 1.5mm 2h each in X, Y, Z directions |
| Withstand Voltage (V) | Between all live parts and case: AC2000 50/60Hz 1min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Capacitive type, Unshielded, Cylinder type (with screw) M30, AC 2-wire models, Sensing distance 15 mm ±10%, NO, Pre-wired modelsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
