BenQ Floor Standing Trolley (Braket/Penyangga)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Display Sizes (inch)55 to 84
VESA Wall Mount (mm)Max. 800x600
Height Adjustment (mm)1280 to 1460
Rotation (°)±90
Dimensions (WxHxD) (mm)1160x1597x661
MaterialSteel, plastic, and E1-V313
Maximum Loading Capacity (kg)100
TiltGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily transport displays with BenQ's streamlined rolling stand
- Supports large-format displays of up to 84inch
- VESA-compatible, up to 800x600
- Streamlined design ensures smooth movement
- Comes with built-in shelf for peripherals
- Equipped with floor locks for stationary use
Feature
Moveable Standing Wall , Compatible With 55 - 84inch

Ulasan Produk

Tidak ada ulasan