Spesifikasi
| Functions | Current |
|---|---|
| Installation Type | DIN Rail |
| Terminal | Screw |
| Output Type | Relay |
| Allowable Voltage Range (%) | 85 to 110 of rated power supply voltage |
| Altitude (m) | 2000 or less |
| Ambient Humidity (%) | Relative humidity 25-85 (non-condensing) |
| Case Color | N1.5 |
| Case Material | PC+ABS UL94-V0 |
| Color | Black |
| Compatible Standards | EN60947-5-1, Installation environment (Pollution level 2, Installation category III), EN60947-5-1, UL508(Recognition), Korean Radio Act (Law No. 10564), CSA C22.2 No.14, CCC: GB14048 .5 |
| Connecting Terminal | AC/DC0~20mA: I1-COM, AC/DC0~100mA: I2-COM, AC/DC0~500mA: I3-COM |
| Content Description | SPDT |
| Display LED | PWR: Green, RY: Yellow, ALM: Red |
| External Dimensions (WxDxH) (mm) | 22.5x100x90 |
| Frequency Tolerance | 50/60Hz±5Hz |
| Impact Resistance (m/s²) | 100 3 times in 6 directions on 3 axes |
| Input Frequency (Hz) | AC/DC input: 45-65 |
| Input Impedance (ohm) | AC/DC0~20mA: Approx. 5, AC/DC0~100mA: Approx. 1, AC/DC0~500mA: Approx. 0.2 |
| Installation | DIN rail mounting |
| Insulation Resistance (MΩ) | Over 20 |
| Noise Resistance (V) | 1500 power supply terminal common/normal, rising edge 1ns square wave, positive/negative pulse width 1μs/100ns |
| Operating Ambient Temperature (°C) | -20 to +60 (no freezing or condensation) |
| Operating Time (s) | Setting range: 0.1~30 |
| Operating value setting range | AC/DC2~20mA, AC/DC10~100mA, AC/DC50~500mA |
| Output | 1c relay output |
| Output Format | 1c contact output (normally open/normally closed dip switch switching) |
| Overload Capacity | 120% continuous, 150% of maximum input current (mA) for 1 second |
| Power Consumption (V/A) | 4.6 or less |
| Power Supply Voltage (V) | AC100-240 |
| Protection Class | Terminal part: IP20 |
| Repeatability (%) | Operating value: ±0.5, operating time: ±50ms |
| Return Value | Setting range: 5 to 50% of operating value |
| Return method | Manual return/Automatic return (switching) |
| Screw Tightening Torque (N m) | 0.49~0.59 |
| Specification | single phase current relay |
| Storage Humidity Range | Relative humidity 25-85% (no condensation) |
| Storage Temperature Range (°C) | -20 to +65 (no freezing or condensation) |
| Vibration Resistance | Frequency: 10 to 55Hz Acceleration: 50m/s 2 , X, Y, Z directions: 5min x 10 sweeps |
| Voltage (V) | AC 100-240 |
| Width (mm) | 22.5 |
| Withstand Voltage (V) | AC2000/1 minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Monitoring relay 22.5mm wide, Single phase over or under current 2 to 500mA AC or DC, One SPDT, 100-240 VACProduk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)