Mitutoyo U-Wave-TCB

Sebelum PPN:
Rp3.099.900 - Rp3.699.900
Spesifikasi
Power SupplyBattery CR2032 x 1 pcs.
Battery LifeWIN 10 Approx. 3 Month
Mass (g)20
Wireless Communication ProtocolBluetooh 4.2 Low Energy
Modulation MethodFH-SS (Frequency Hopping Spread Spectrum Method)
Communication DistanceApprox.16m (Within Visible Range), 10m (Factory Environment)
Communication Frequency (GHz)2,4 (band)
Communication With Measuring ToolDigimatic (6 digits), Digimatic 2 (8 digits) Automatic Identification
Dimensions (WxDxH) (mm)56x30.4x11.5
OS CompatibilityWindows 10, Android, iOS
Transmission Output (mW)3.2 (5 dBm) or Below (Class 2)
TypeU-WAVE-TCB / Transmitter Caliper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The application software for transferring measurement data to smartphones, tablets, or PCs.
Communication distance of approx. 16 m in an open space and approx. 10 m in a factory environment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait